1. 1
  2. 2
  3. 3
Showing 1 - 20 of 49 items
Show all
Magnolia Brush
455-91 | Mop Handles
Item #101576360
  • Mop Handle
  • Used w/ 20 to 32 oz. Mop Head
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
BWK834 | Lieflat Screw-In Handle
Item #101681936
  • Lieflat Screw-In Handle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rubberset
99762590 | Extension Pole
Item #101529398
  • 72" Wood Pole with Threaded Metal Tip
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
White Lightning
99752300 | 102562275
Item #102562275
  • BL/RUBBERSET/QUICK SOLUTIONS EXTENSION POLES 48" WOOD POLE WITH THREADED METAL TIP
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
UNGED450 | OptiLoc Tele-Poles
Item #101675802
  • OptiLoc Tele-Poles
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
UNGAL14T0 | Pro Aluminum 3.0 Acme Thread Handle with Three° Taper
Item #101619460
  • Pro Aluminum 3.0 Acme Thread Handle with Three-Degree Taper
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Magnolia Brush
455-4418-R | Replacement Rubbers
Item #101551408
  • Replacement Rubber
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
BWK610 | 60" Jaws Handle
Item #101754880
  • 60" Jaws Handle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Magnolia Brush
455-4416-R | Replacement Rubbers
Item #101552330
  • Replacement Rubber
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
RCPH236 | Clamp Antimicrobial Handles
Item #101694877
  • Clamp Antimicrobial Handles
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Magnolia Brush
455-4412-R | Replacement Rubbers
Item #101551503
  • Replacement Rubber
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ampco Tools
065-M-1286 | Mop Holders
Item #101571036
  • Mop Holder
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Vikan / REMCO
53515 | Flexible Handle for Tube Brush
Item #121665737
  • 29.7" Length
  • 0.2" Diameter
  • Stainless Steel Material
  • White Color
  • Compatible with Extension 5346
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Vikan / REMCO
53525 | Flexible Handle for Tube Brush
Item #121002732
  • 59.3" Length
  • 0.2" Diameter
  • Nylon Material
  • White Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
BWK833 | Lieflat Screw-In Handle
Item #101683572
  • Lieflat Screw-In Handle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
BWK601 | Quick Change Handle
Item #101683568
  • Quick Change Handle
  • Use w/ #12 & #16
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Vikan / REMCO
6268N | Extension Handle with Drain
Item #119313440
  • 100" - 187" Length
  • 1.3" Diameter
  • Yellow Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
BWK609 | Spring Grip Handle
Item #101680739
  • Spring Grip Handle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
RCPH246GY | 101693922
Item #101693922
  • Clamp Antimicrobial Handles
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Janitorial
RCPH226 | Clamp Antimicrobial Handles
Item #101693730
  • Clamp Antimicrobial Handles
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
Showing 1 - 20 of 49 items
Show all