1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 164 items
Durham
EPT306010SPN95 | Steel 12 ga Platform Truck
Item #114524462
  • Gray Color
  • Steel Material
  • 1500 lbs Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
EPT3S24485PU95 | Steel 12 ga Platform Truck
Item #114524616
  • Multi Shelf Type
  • Gray Color
  • Steel Material
  • 3 Shelves
  • 1200 lbs Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
EPT30365PU95 | Steel 12 ga Platform Truck
Item #114524387
  • Gray Color
  • Steel Material
  • 1400 lbs Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
EPTRB24488PU95 | Steel 12 ga Platform Truck
Item #114524510
  • Front Corner Bumpers Type
  • Gray Color
  • Steel Material
  • 3600 lbs Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
EPTRB30608PU95 | Steel 12 ga Platform Truck
Item #114524525
  • Front Corner Bumpers Type
  • Gray Color
  • Steel Material
  • 3600 lbs Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
EPT24606MR95 | Steel 12 ga Platform Truck
Item #114524410
  • Gray Color
  • Steel Material
  • 2000 lbs Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
EPTRM30605PU95 | Steel 12 ga Platform Truck
Item #114524581
  • Non Slip Rubber Matting On Deck Type
  • Gray Color
  • Steel Material
  • 1400 lbs Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
EPT2RH30606PU95 | Steel 12 ga 2 Sided Platform Truck
Item #114524390
  • 2 Sided Type
  • Gray Color
  • Steel Material
  • 3600 lbs Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
WHPT30485PU95 | Steel 12 ga Platform Truck
Item #114525555
  • Fixed Height Type
  • Gray Color
  • Steel Material
  • 2 Shelves
  • 1400 lbs Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
EPTRM36488PN95 | Steel 12 ga Platform Truck
Item #114524577
  • Non Slip Rubber Matting On Deck Type
  • Gray Color
  • Steel Material
  • 1000 lbs Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
EPT6W24606PU95 | Steel 12 ga Platform Truck
Item #114524707
  • Gray Color
  • Steel Material
  • 3600 lbs Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
EPTPLU24365PU95 | Steel 12 ga Platform Truck
Item #114524517
  • Perforated Deck Type
  • Gray Color
  • Steel Material
  • 1400 lbs Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
EPT2H24368PU95 | Steel 12 ga 2 Sided Platform Truck
Item #114524405
  • 2 Sided Type
  • Gray Color
  • Steel Material
  • 3600 lbs Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
EPTT243625PO95 | Steel 14 ga Platform Truck
Item #114524508
  • Flat Bar
  • Double Deck Type
  • Gray Color
  • Steel Material
  • 2 Shelves
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
EPT2RH30486PU95 | Steel 12 ga 2 Sided Platform Truck
Item #114524395
  • 2 Sided Type
  • Gray Color
  • Steel Material
  • 3600 lbs Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
EPTT244825PO95 | Steel 14 ga Platform Truck
Item #114524449
  • Flat Bar
  • Double Deck Type
  • Gray Color
  • Steel Material
  • 2 Shelves
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
EPT3RH30486PU95 | Steel 12 ga 3 Sided Platform Truck
Item #114524620
  • 3 Sided Type
  • Gray Color
  • Steel Material
  • 3600 lbs Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
WHPT30605PU95 | Steel 12 ga Platform Truck
Item #114525536
  • Fixed Height Type
  • Gray Color
  • Steel Material
  • 2 Shelves
  • 1400 lbs Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
EPT30488MR95 | Steel 12 ga Platform Truck
Item #114524381
  • Gray Color
  • Steel Material
  • 1400 lbs Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Durham
WHPT30605MR95 | Steel 12 ga Platform Truck
Item #114525559
  • Fixed Height Type
  • Gray Color
  • Steel Material
  • 2 Shelves
  • 2000 lbs Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 164 items