1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 206 items
Danfoss
FF91494-12S | Steel Pipe Fitting
Item #115533766
  • Seal-Nut for 3/4" Male Pipe Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
BLT58314 | 101932270
Item #101932270
  • 5/8" x 3-1/4" Nut & Bolt for Pipe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
5911212W | Black SBR Washer
Item #110245029
  • Black 80 Duro SBR Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
DLB12 | Malleable Iron Wing Nuts
Item #101895326
  • Malleable Iron Wing Nut
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
AG40 | Klingersil ® C-4401 Flange Gasket
Item #101878654
  • Klingersil ® C-4401 Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
100-10508-00100 | Steel Inverted Tube Nut
Item #105681909
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
100-10506-00100 | Steel Inverted Tube Nut
Item #105676597
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
107-12545-28 | Carbon Steel Tube Nut
Item #105683051
  • Carbon Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
100-10504-00100 | Steel Inverted Tube Nut
Item #105679813
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
100-10626 | Steel Tube Nut
Item #105681910
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
101-14138 | Steel;Brass Zinc Clear Trivalent Chromate Brass Nut
Item #105695800
  • Steel, Brass Material
  • Zinc Clear Trivalent Chromate Finish
  • Nut Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
101-14122 | Brass Tube Nut
Item #105681359
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
NK20 | K Series Carbon Steel Nut
Item #105254745
  • Carbon Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
FC3425-32-449 | Ductile Iron Fluid Connector Kit
Item #101217108
  • Ductile Iron Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
100-10645 | Steel UL Tube Nut
Item #105676163
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
100-14546 | Brass A/B SAE Swivel Nut
Item #105685531
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Danfoss
221000-16S | SAE 37° (JIC) Flare-Twin® Fitting
Item #115530328
  • 2 Piece Nut for use w/ 1" O.D. Tube
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aeroquip by Danfoss
FC3425-12-449 | Ductile Iron Fluid Connector Kit
Item #101217104
  • Ductile Iron Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weatherhead by Danfoss
101-14123 | Brass Tube Nut
Item #105681358
  • Brass Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Danfoss
210212-20S | SAE 37° (JIC) Flare-Twin® Fitting
Item #115530282
  • Bulkhead Nut for use w/ 1 1/4" O.D. Tube
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 206 items