1. 1
  2. 2
  3. 3
Showing 1 - 20 of 59 items
Show all
ARO Corp.
CDW-30 | 101761879
Item #101761879
  • SOLENOID CONNECTOR CDW-30
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
PS2028BP | Coil Connector
Item #100493477
  • 30 mm DIN Connector with Strain Relief
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
PS2998P | B Series Coil Connector
Item #100560446
  • 15 mm DIN Connector with 1/2 Conduit, 36" Leads
  • Parker B, MicroKing Series Valves
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
ARO Corp.
CDN | 22 mm Connector
Item #101759695
  • 22 mm Connector, 1/2" Conduit, w/o Light or Lead Wire
  • Use w/All Aro Valves, Except Sierra Valves
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
ARO Corp.
116218-38 | Alpha 22 mm Coil
Item #101762054
  • Coil with 22 mm DIN Connection
  • 24 VAC or 12 VDC
  • Use With All Aro Valves, Except Sierra
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
ARO Corp.
CDW | 22 mm Connector
Item #101759696
  • 22 mm Connector, 1/2" Conduit, w/o Light, 18" Lead Wire
  • Use w/All Aro Valves, Except Sierra Valves
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
PS2932JBP | B Series Coil Connector
Item #102109695
  • 15mm 3-Pin DIN 43650C Connector w/6' Chord
  • Use w/Parker B, DX01, or DX02 Series Valves
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
PS2932BP | B Series Coil Connector
Item #102063476
  • 15mm 3-Pin DIN 43650C Connector
  • Use w/Parker B, DX01, or DX02 Series Valves
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
ARO Corp.
CHW-30 | 102082269
Item #102082269
  • SOLENOID CONNECTOR
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
ARO Corp.
116218-35 | Alpha 22 mm Coil
Item #101762053
  • Coil with 22 mm DIN Connection
  • 240 VAC
  • Use With All Aro Valves, Except Sierra
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
ARO Corp.
116218-33 | Alpha 22 mm Coil
Item #101743169
  • Coil with 22 mm DIN Connection
  • 120 VAC
  • Use With All Aro Valves, Except Sierra
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
ARO Corp.
CHW | 22 mm Connector
Item #101744666
  • 22 mm Connector, 36" Cable on Top
  • Use w/All Aro Valves, Except Sierra Valves
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
ARO Corp.
CHW6 | Connector for Sierra Series 18 mm Manifold Mounted Valve
Item #101838482
  • 16 mm Molded Cable Connector, 39" Leads
  • Use w/ARO Sierra Series Valves
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
PS2028JCP | Coil Connector
Item #101785900
  • 30 mm Connector, 6' Cord, Unlighted
  • Use w/Parker H Series ISO 5599-1 Valves or Parker B Series Valves
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
PS2982B53P | B Series Replacement Solenoid & Coil
Item #100560444
  • Coil with 15 mm Prong DIN Connector
  • 120 VAC
  • Use With Parker B Series
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
PS2982B49P | B Series Replacement Solenoid & Coil
Item #100560443
  • Coil with 15 mm Prong DIN Connector
  • 24 VDC
  • Use With Parker B Series
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
P2FCA453 | Replacement Solenoid Coil for H Series DIN Valve
Item #100560433
  • Coil with 3 Prong 30 mm DIN Connector
  • 120 VAC
  • Use With Parker H Series 5999-1 DIN
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
PS2982B45P | B Series Replacement Solenoid & Coil
Item #100493505
  • Coil with 15 mm Prong DIN Connector
  • 12 VDC
  • Use With Parker B Series
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
K593014 | Replacement Solenoid Coil
Item #100493184
  • Coil with 19" Leads
  • 24 VDC
  • Use With Parker N, Speed King Series
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
P2FCB449 | Viking Xtreme Series Valve Solenoid Kit
Item #101385276
  • Viking Xtreme Series Valve Solenoid Kit
  • 24 VDC
  • 22 mm Rectangular 3-Pin Type B Industrial
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
Showing 1 - 20 of 59 items
Show all