1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 3,428 items
Master Lock
  • Prop 65
4150 | Series 4150 Solid Brass Padlock
Item #106312044
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Solid Brass Material
  • 1 7/8 in Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
3BLU | Series 3 Reinforced Laminated Steel Padlock
Item #102148861
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Laminated Steel Material
  • 1 9/16 in Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
3LFBLU | Series 3 Reinforced Laminated Steel Padlock
Item #102042647
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Laminated Steel Material
  • 1 9/16 in Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
A1106KABLU | Series A1106 Aluminum Rekeyable Padlock
Item #105538941
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Aluminum Material
  • 1 1/2 in Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
  • Prop 65
410RED | Zenex™ Light Weight Padlock
Item #101842996
  • Thermoplastic Safety Padlock
  • Keyed Different Lock Type
  • 1 1/2 in Body Width
  • 3 in Shackle Length
  • 25/32 in Shackle Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
3KALF | Series 3 Laminated Steel Padlock
Item #102156324
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Laminated Steel Material
  • 1 9/16 in Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
A1105GRN | Series A1105 Aluminum Rekeyable Padlock
Item #101559511
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Aluminum Material
  • 1 1/2 in Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
  • Prop 65
410KARED | Series 410 High Security Thermoplastic Safety Padlock
Item #101450990
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Thermoplastic Material
  • 1 1/2 in Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
A1107KARED | Series A1107 Aluminum Rekeyable Padlock
Item #101408368
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Aluminum Material
  • 1 1/2 in Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
  • Prop 65
175DLH | Series 175 Combination Padlock
Item #102160589
  • Padlock Lock Type
  • Combination Unlock Mechanism
  • Aluminum Cover w/ Anodized Finish Material
  • 1 7/8 in Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
630D | Series 630 Set Your Own Combination Padlock
Item #116428811
  • Padlock Lock Type
  • Combination Unlock Mechanism
  • Solid Metal Material
  • 1 3/16 in Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
3KALHRED | Series 3 Reinforced Laminated Steel Padlock
Item #102000078
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Laminated Steel Material
  • 1 9/16 in Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
A1106KACLR | Series A1106 Aluminum Rekeyable Padlock
Item #106048224
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Aluminum Material
  • 1 1/2 in Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
3 | Series 3 Laminated Steel Padlock
Item #102160411
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Laminated Steel Material
  • 1 9/16 in Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
3LHBLU | Series 3 Reinforced Laminated Steel Padlock
Item #101743121
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Laminated Steel Material
  • 1 9/16 in Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
  • Prop 65
176 | Series 176 Set Your Own Combination Padlock
Item #102069763
  • Padlock Lock Type
  • Combination/key Unlock Mechanism
  • Solid Brass Material
  • 2 in Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
A1107BLU | Series A1107 Aluminum Rekeyable Padlock
Item #101561288
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Aluminum Material
  • 1 1/2 in Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
A1106RED | Series A1106 Aluminum Rekeyable Padlock
Item #101554045
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Aluminum Material
  • 1 1/2 in Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
7KA | Series 7 Laminated Steel Padlock
Item #102143822
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Laminated Steel Material
  • 1 1/8 in Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Master Lock
1KALF | Series 1 Laminated Steel Padlock
Item #101761890
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Laminated Steel Material
  • 1 3/4 in Body Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 3,428 items