1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 83 items
Show all
Parker Hannifin Corp.
  • Prop 65
AFPH15 | Gold Ring Valve™ Series Replacement Coil
Item #101451949
  • Gold Ring™ Series Coil
  • 220 VAC, 50 Hz, 240 VAC, 60 Hz
  • Epoxy Encapsulated Enclosure
  • Coil Termination: DIN
  • Class F Insulation
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
3FPH80 | Solenoid Coil Kit
Item #101803577
  • Gold Ring™ Series
  • 6F Coil Type
  • DIN 43650A ISO 4400 Electrical Connection
  • 24 VDC Voltage
  • NEMA 4/4X Enclosure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
D100P3 | Solenoid Coil Kit
Item #101800932
  • Skinner® 7000 Series
  • 7F Coil Type
  • DIN 43650A ISO 4400 Electrical Connection
  • 120/60, 110/50 Voltage
  • NEMA 4/4X Enclosure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
CF4C05 | Solenoid Coil Kit
Item #100492814
  • Gold Ring™ Series
  • 4F Coil Type
  • 1/2" NPT Conduit w/ 18" Leads + Ground Electrical Connection
  • 120/60, 110/50 Voltage
  • NEMA 4/4X Enclosure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
77310 | Solenoid Coil Kit
Item #103597770
  • JA Coil Type
  • Junction Box w/ 6" Leads Electrical Connection
  • 120/60, 110/50 Voltage
  • NEMA 1 Enclosure
  • Class F Coil Insulation
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
D100C2 | Solenoid Coil Kit
Item #101851307
  • Skinner® 7000 Series
  • 7F Coil Type
  • DIN 43650A ISO 4400 Electrical Connection
  • 24 VDC Voltage
  • NEMA 4/4X Enclosure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
DF4C05 | Gold Ring Valve™ Series Replacement Coil
Item #102220466
  • Gold Ring™ Series Coil
  • 110 VAC, 50 Hz, 120 VAC, 60 Hz
  • NEMA 4, NEMA 4X Enclosure
  • Coil Termination: Leads
  • Class F Insulation
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
C111P3 | Solenoid Coil Kit
Item #110009950
  • Skinner® 7000 Series
  • 7F Coil Type
  • 1/2" NPT Conduit w/ 18" Leads + Ground Electrical Connection
  • 120/60, 110/50 Voltage
  • NEMA 4/4X Enclosure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
CFPH05 | Solenoid Coil Kit
Item #102086719
  • Gold Ring™ Series
  • 4F Coil Type
  • DIN 43650A ISO 4400 Electrical Connection
  • 120/60, 110/50 Voltage
  • NEMA 4/4X Enclosure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
C4A | 204 & 304 Series Coil
Item #101569297
  • Conduit Coil
  • 1/2" Conduit w/18" Leads
  • 12 VDC
  • Class F
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
BFPH05 | Gold Ring Valve™ Series Replacement Coil
Item #101849874
  • Gold Ring™ Series Coil
  • 110 VAC, 50 Hz, 120 VAC, 60 Hz
  • Epoxy Encapsulated Enclosure
  • Coil Termination: DIN
  • Class F Insulation
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
CHPH01 | Gold Ring Valve™ Series Replacement Coil
Item #101454471
  • Gold Ring™ Series Coil
  • 24 VAC
  • Epoxy Encapsulated Enclosure
  • Coil Termination: DIN
  • High Temperature (Class 180) Insulation
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
B4E | 204 & 304 Series Coil
Item #101554076
  • Leaded Coil
  • 18" Leads
  • 24 VAC, 60 Hz
  • Class F
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
BF4C05 | Gold Ring Valve™ Series Replacement Coil
Item #102218604
  • Gold Ring™ Series Coil
  • 110 VAC, 50 Hz, 120 VAC, 60 Hz
  • NEMA 4, NEMA 4X Enclosure
  • Coil Termination: Leads
  • Class F Insulation
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
C4G | 204 & 304 Series Coil
Item #101585390
  • Conduit Coil
  • 1/2" Conduit w/18" Leads
  • 220 VAC, 50 Hz or 240 VAC, 60 Hz
  • Class F
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
B4A | 204 & 304 Series Coil
Item #101545455
  • Leaded Coil
  • 18" Leads
  • 12 VDC
  • Class F
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
CHPH15 | Gold Ring Valve™ Series Replacement Coil
Item #101449933
  • Gold Ring™ Series Coil
  • 220 VAC, 50 Hz, 240 VAC, 60 Hz
  • Epoxy Encapsulated Enclosure
  • Coil Termination: DIN
  • High Temperature (Class 180) Insulation
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
D6B | 204 & 304 Series Coil
Item #101575866
  • DIN Coil
  • 24 VDC
  • Class H
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
3T1J1C2 | 3000 Series Coil
Item #101850647
  • 3000 Series Coil
  • 24 VDC
  • Taped Enclosure
  • Coil Termination: Leads
  • Class B Insulation
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Parker Hannifin Corp.
  • Prop 65
AF4C15 | Gold Ring Valve™ Series Replacement Coil
Item #102223594
  • Gold Ring™ Series Coil
  • 220 VAC, 50 Hz, 240 VAC, 60 Hz
  • NEMA 4, NEMA 4X Enclosure
  • Coil Termination: Leads
  • Class F Insulation
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 83 items
Show all