1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 364 items
Milwaukee Tool
48-32-4618 | Alloy Steel 30 Pieces Torx Insert Bit Set
Item #114180346
  • 1 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4162 | SHOCKWAVE™ 2 in 25 PC Hex Power Bit
Item #111513974
  • #2 Bit Sizes
  • Phillips Drive Type
  • 2 in Length
  • 25 Pieces
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4511 | SHOCKWAVE™ Magnetic Bit Tip Holder
Item #111826675
  • 1/4 in Drive Size
  • 6 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4788 | Shockwave™ 25 PC Impact Duty TORX® T40 Power Bit
Item #111943675
  • Power Screwdriver Bit Type
  • Proprietary Steel Material
  • T40 Bit Sizes
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-5004 | SHOCKWAVE™ 2 in 15 PC Impact Duty Hex Power Bit
Item #111943699
  • #2 Bit Sizes
  • 2 in Length
  • 15 Pieces
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4802 | SHOCKWAVE™ 6 in 1 PC Impact Duty Hex Driver Bit
Item #111513862
  • #2 Bit Sizes
  • Phillips Drive Type
  • 6 in Length
  • 1 Pieces
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4791 | SHOCKWAVE™ 3.5 in 25 PC Impact Duty Hex Power Bit
Item #111943676
  • #2 Bit Sizes
  • Phillips Drive Type
  • 3.5 in Length
  • 25 Pieces
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4463 | SHOCKWAVE™ 2 in 1 PC Impact Duty Hex Power Bit
Item #111943571
  • #3 Bit Sizes
  • Phillips Drive Type
  • 2 in Length
  • 1 Pieces
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4532 | SHOCKWAVE™ Impact Locking Bit Holder
Item #114180341
  • 1/4 in Drive Size
  • 6 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4602 | SHOCKWAVE™ 2 in 5 PC Impact Duty Hex Power Bit
Item #111943603
  • #2 Bit Sizes
  • Phillips Drive Type
  • 2 in Length
  • 5 Pieces
Pack
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4564 | SHOCKWAVE™ 3.5 in 5 PC Impact Duty Hex Power Bit
Item #111943594
  • #2 Bit Sizes
  • Phillips Drive Type
  • 3.5 in Length
  • 5 Pieces
Pack
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Apex
49-TX-20 | Hex Bits
Item #111266040
  • 1/4" Torx Hex Power Drive Bit
  • T-20 Drive Size
  • 1 15/16" Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Apex
492X | Hex Bits
Item #111059338
  • 1/4" Hex Power Drive Phillips Bit
  • #2 Drive Size
  • 1 15/16" Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4596 | Alloy Steel T25 25 Pieces Power Bit
Item #111943599
  • T25 Bit Sizes
  • 3.5 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4397 | Alloy Steel T27 25 Pieces Power Bit
Item #112920789
  • T27 Bit Sizes
  • 3.5 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4702 | SHOCKWAVE™ 3/32 in Impact Duty 25 PC Insert Bit
Item #111943615
  • 3/32 in Bit Sizes
  • 25 Pieces
  • Proprietary Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4437 | Shockwave™ 2 PC Impact Duty TORX® T30 Impact Bit
Item #118507708
  • Insert Screwdriver Bit Type
  • Alloy Steel Material
  • T30 Bit Sizes
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4759 | SHOCKWAVE™ 2 in 25 PC Impact Duty Hex Power Bit
Item #111943662
  • 9/32 in Bit Sizes
  • Slotted Drive Type
  • 2 in Length
  • 25 Pieces
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4597 | Alloy Steel T27 25 Pieces Power Bit
Item #111943600
  • T27 Bit Sizes
  • 3.5 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-32-4730 | SHOCKWAVE™ 10 mm Impact Duty 25 PC Insert Bit
Item #111943648
  • 10 mm Bit Sizes
  • 25 Pieces
  • Proprietary Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 364 items