1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 728 items
Thomson Industries
QS1 1/4L30 | Precision Ground Linear Shaft (Inch)
Item #101602437
  • Quick Shaft Pre-Cut Shafting
  • 1 1/4" Diameter x 30" Long
  • Class L
  • Carbon Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
QS3/4L12 | Precision Ground Linear Shaft (Inch)
Item #101602363
  • Quick Shaft Pre-Cut Shafting
  • 3/4" Diameter x 12" Long
  • Class L
  • Carbon Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
1/2N | Precision Ground Linear Shafting
Item #101604420
  • 1/2 Inch , Class N, Steel, Precision Ground Linear Shafting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
3/4L TU | 102038394
Item #102038394
  • SHAFTING (PRICED PER INCH)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
3/16L | Precision Ground Linear Shafting
Item #101605811
  • 3/16 Inch , Class L, Steel, Precision Ground Linear Shafting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
QSSS1/2L18 | Precision Ground Linear Shaft
Item #101963308
  • Quick Shaft Pre-Cut Shafting
  • 1/2" Diameter x 18" Long
  • Class L
  • 440 C Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
  • Drop Ship Only
8MM | 60 Case® Standard Shafting (Metric)
Item #101196324
  • 8 MM, Class M, Steel, Precision Ground Linear Shafting
Inch
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
3/8L SS | Precision Ground Linear Shafting
Item #101605806
  • 3/8 Inch , Class L, Stainless, Precision Ground Linear Shafting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
3/4N | Precision Ground Linear Shafting
Item #101601934
  • 3/4 Inch , Class N, Steel, Precision Ground Linear Shafting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
1N | Precision Ground Linear Shafting
Item #101603975
  • 1 Inch , Class N, Steel, Precision Ground Linear Shafting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
QS1/2L24 | Precision Ground Linear Shaft (Inch)
Item #101606255
  • Quick Shaft Pre-Cut Shafting
  • 1/2" Diameter x 24" Long
  • Class L
  • Carbon Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
2 1/2L | Precision Ground Linear Shafting
Item #101604415
  • 2 1/2 Inch , Class L, Steel, Precision Ground Linear Shafting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
  • Drop Ship Only
60MM | 60 Case® Standard Shafting (Metric)
Item #101196321
  • 60 MM, Class M, Steel, Precision Ground Linear Shafting
Inch
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
  • Drop Ship Only
16MM | 60 Case® Standard Shafting (Metric)
Item #101196307
  • 16 mm dia
  • Class M
  • 15 ft Long
  • Alloy Steel
  • Precision Ground Linear Shaft
Inch
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
1 1/8L | Precision Ground Linear Shafting
Item #101606470
  • 1 1/8 Inch , Class L, Steel, Precision Ground Linear Shafting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
QSSS1L18 | Precision Ground Linear Shaft
Item #101963742
  • Quick Shaft Pre-Cut Shafting
  • 1" Diameter x 18" Long
  • Class L
  • 440 C Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
1 1/4D | Precision Ground Linear Shafting
Item #101604422
  • 1 1/4 Inch , Class D, Steel, Precision Ground Linear Shafting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
QS 1 L 36 | Precision Ground Linear Shaft (Inch)
Item #111819591
  • Quick Shaft Pre-Cut Shafting
  • 1" Diameter x 36" Long
  • Class L
  • Carbon Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
QS1L18 | Precision Ground Linear Shaft (Inch)
Item #101612201
  • Quick Shaft Pre-Cut Shafting
  • 1" Diameter x 18" Long
  • Class L
  • Carbon Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
1D | Precision Ground Linear Shafting
Item #101622154
  • 1 Inch , Class D, Steel, Precision Ground Linear Shafting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 728 items