1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 399 items
Dixon Valve & Coupling
B5107V150CC-C | 118181812
Item #118181812
  • 1.5" BFV FKM C X C TRIG HNDL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B5107E150CC-A | 117585552
Item #117585552
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
IBFVW400 | 106360188
Item #106360188
  • 4" Ductile Iron Wafer Style Valve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
04922182515H10 | 120748797
Item #120748797
  • Bttrfly Vlv,4"Lug DuctileIron Bdy Ni plated DI Disc,EPDM Seat,Handle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
021606 | 114030469
Item #114030469
  • MADE TO ORDER - CALL FOR PRICE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BBFVW400E | 103944465
Item #103944465
  • 4" Wafer Style Butterfly Valve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BFVL600 | 101895581
Item #101895581
  • 6" Lug Style Threaded Butterfly
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
GIBFV800 | 106397303
Item #106397303
  • 8" Iron Grooved Butterfly Valve w/
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BBFVW600E | 103945360
Item #103945360
  • 6" Wafer Style Butterfly Valve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
IBFVW600E | 114496450
Item #114496450
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B5107V300BB-C | 118901530
Item #118901530
  • 3" B5107 BFV, 316SS, WELD ENDS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B5107S300CC-B | 118901503
Item #118901503
  • 3" Bfv Silc,Cxc, Infinite Handle, 316L, 32Ra D: 630
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B5107S400CC-C | 118829027
Item #118829027
  • DIXON B5107-SERIES BFV B5107S400CC w/ Trigger Handle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B5107E200CC-B | 118901470
Item #118901470
  • 2" BFV EPDM C X C INFIN HNDL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B5107V200BB-C | 118901521
Item #118901521
  • B5107, FKM, Bxb, Trigger Han
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
03900822650H10 | 120436514
Item #120436514
  • Bttrfly Vlv,3"Wafer DuctileIron Bdy 316 SS Dsc/Stm,TFE/Viton® Seat, Handle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B5107V400CC-A | 118901534
Item #118901534
  • 4" BFV FKM C X C PULL HNDL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
92F60925E07 | 120749043
Item #120749043
  • Bttrfly Vlv,2 1/2"LUG,Electric 115VAC DI Bdy,NI Pltd DI Disc, Buna-N Seat
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
06900182540H10 | 118063528
Item #118063528
  • Bttrfly Vlv,6"Wafer DuctileIron Bdy Ni pltd DI Disc,Viton® Seat,Handle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
DynaQuip Controls
12900182515H10 | 120748925
Item #120748925
  • BttrflyVlv,12"Wafer DuctileIron Bdy Ni pltd DI Dsc,EPDMSeat,Handle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 399 items