- Home
- Categories
- Power Transmission
- Sprockets
- Bushed Roller Chain Sprockets
Bushed Roller Chain Sprockets
Featuring easy installation and a high torque capacity, Applied offers a variety of bushed roller chain sprockets in QD, Taperlock and split taper types.
category
- Sprockets 6,061
- Sheaves & Pulleys 929
brand
- Martin 2,524
- US Tsubaki Inc. 1,457
- Regal Rexnord 1,249
- TB Woods 635
- Browning 614 View More View Less
InchMetric
No of Strands Across
Bushing Type
Hardened Teeth
Martin
50SK54
-
mac
50SK54 | Single Strand Sprocket; 50 Chain Size; 54 Teeth; Requires SH QD Bushing
Item #100804265
- Single Strand Sprocket
- 50 Chain Size
- 54 Teeth
- Requires QD SH Bushing
- Without Hardened Teeth
US Tsubaki Inc.
50BTB15H
-
mac
50BTB15H | Single Strand Sprocket; 50 Chain Size; 15 Teeth; Requires 1210 Taper Lock Bushing
Item #100792629
- Single Strand Sprocket
- 50 Chain Size
- 15 Teeth
- Requires Taper Lock 1210 Bushing
- With Hardened Teeth
US Tsubaki Inc.
50SDS40
-
mac
50SDS40 | Single Strand Sprocket; 50 Chain Size; 40 Teeth; Requires SDS QD Bushing
Item #101627598
- Single Strand Sprocket
- 50 Chain Size
- 40 Teeth
- Requires QD SDS Bushing
- Without Hardened Teeth
Martin
120BTB19H
-
mac
120BTB19H | Single Strand Sprocket; 120 Chain Size; 19 Teeth; Requires 3020 Taper Lock Bushing
Item #100803735
- Single Strand Sprocket
- 120 Chain Size
- 19 Teeth
- Requires Taper Lock 3020 Bushing
- With Hardened Teeth
Martin
140R21H
-
mac
140R21H | Single Strand Sprocket; 140 Chain Size; 21 Teeth; Requires R1 Split Taper Bushing
Item #100971270
- Single Strand Sprocket
- 140 Chain Size
- 21 Teeth
- Requires Split Taper R1 Bushing
- With Hardened Teeth
Martin
40H24H
-
mac
40H24H | Single Strand Sprocket; 40 Chain Size; 24 Teeth; Requires H Split Taper Bushing
Item #100970732
- Single Strand Sprocket
- 40 Chain Size
- 24 Teeth
- Requires Split Taper H Bushing
- With Hardened Teeth
Martin
8MX90S36-3020
-
mac
8MX90S36-3020 | Synchronous Sheave; 8 mm Belt Pitch; 90 Teeth; 36 mm Belt Width; Taper Lock Bushed
Item #110788466
- Synchronous Sheave
- 8 mm Belt Pitch
- 90 Teeth
- 36 mm Belt Width
- Taper Lock Bushed
Martin
50Q60
-
mac
50Q60 | Single Strand Sprocket; 50 Chain Size; 60 Teeth; Requires Q1 Split Taper Bushing
Item #100970933
- Single Strand Sprocket
- 50 Chain Size
- 60 Teeth
- Requires Split Taper Q1 Bushing
- Without Hardened Teeth
Martin
D40H17H
-
mac
D40H17H | Double Strand Sprocket; 40-2 Chain Size; 17 Teeth; Requires H Split Taper Bushing
Item #100970746
- Double Strand Sprocket
- 40-2 Chain Size
- 17 Teeth
- Requires Split Taper H Bushing
- With Hardened Teeth
Martin
40P24H
-
mac
40P24H | Single Strand Sprocket; 40 Chain Size; 24 Teeth; Requires P1 Split Taper Bushing
Item #100970814
- Single Strand Sprocket
- 40 Chain Size
- 24 Teeth
- Requires Split Taper P1 Bushing
- With Hardened Teeth
Martin
100Q16H
-
mac
100Q16H | Single Strand Sprocket; 100 Chain Size; 16 Teeth; Requires Q1 Split Taper Bushing
Item #100805010
- Single Strand Sprocket
- 100 Chain Size
- 16 Teeth
- Requires Split Taper Q1 Bushing
- With Hardened Teeth
Martin
DS80ATB18H
-
mac
DS80ATB18H | Double Single Strand Sprocket; 80 Chain Size; 18 Teeth; Requires 2517 Taper Lock Bushing
Item #100810678
- Double Single Strand Sprocket
- 80 Chain Size
- 18 Teeth
- Requires Taper Lock 2517 Bushing
- With Hardened Teeth
US Tsubaki Inc.
80BTB16H
-
mac
80BTB16H | Single Strand Sprocket; 80 Chain Size; 16 Teeth; Requires 2012 Taper Lock Bushing
Item #101659691
- Single Strand Sprocket
- 80 Chain Size
- 16 Teeth
- Requires Taper Lock 2012 Bushing
- With Hardened Teeth
Martin
DS40P23H
-
mac
DS40P23H | Double Single Strand Sprocket; 40 Chain Size; 23 Teeth; Requires P1 Split Taper Bushing
Item #100971341
- Double Single Strand Sprocket
- 40 Chain Size
- 23 Teeth
- Requires Split Taper P1 Bushing
- With Hardened Teeth
Martin
140R16H
-
mac
140R16H | Single Strand Sprocket; 140 Chain Size; 16 Teeth; Requires R1 Split Taper Bushing
Item #100971264
- Single Strand Sprocket
- 140 Chain Size
- 16 Teeth
- Requires Split Taper R1 Bushing
- With Hardened Teeth
US Tsubaki Inc.
50SK72
-
mac
50SK72 | Single Strand Sprocket; 50 Chain Size; 72 Teeth; Requires SK QD Bushing
Item #101628228
- Single Strand Sprocket
- 50 Chain Size
- 72 Teeth
- Requires QD SK Bushing
- Without Hardened Teeth
Martin
D12BTB19
-
mac
D12BTB19 | Double Strand Sprocket; 12B-2 Chain Size; 19 Teeth; Requires 2012 Taper Lock Bushing
Item #100966006
- Double Strand Sprocket
- 12B-2 Chain Size
- 19 Teeth
- Requires Taper Lock 2012 Bushing
- Without Hardened Teeth
US Tsubaki Inc.
100SF16H
-
mac
100SF16H | Single Strand Sprocket; 100 Chain Size; 16 Teeth; Requires SF QD Bushing
Item #105103156
- Single Strand Sprocket
- 100 Chain Size
- 16 Teeth
- Requires QD SF Bushing
- With Hardened Teeth
Martin
100BTB11
-
mac
100BTB11 | Single Strand Sprocket; 100 Chain Size; 11 Teeth; Requires 1615 Taper Lock Bushing
Item #100803624
- Single Strand Sprocket
- 100 Chain Size
- 11 Teeth
- Requires Taper Lock 1615 Bushing
- Without Hardened Teeth
Product Availability by Store Location
Close
