1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 121 items
Climax Metal
SD-010016-04NL | Nut Lock Rubber Expansion 0.5 in Sanding Drum With Shank
Item #104638512
  • 0.5 in Drum Diameter
  • Nut Lock Type
  • 1 in Drum Width
  • 0.25 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SD-012008-04NL | Nut Lock Rubber Expansion 1 in Sanding Drum With Shank
Item #104638513
  • For mounting abrasive sanding sleeves. Sleeves are secured in place by controlled expansion of solid rubber drum spindle. Rubber expansion is controlled by tightening/loosening of the hex nut. The rubber spindles is seated directly on the drive mandr
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SD-008008-04QL | Quick Lock Rubber Expansion 0.5 in Sanding Drum With Shank
Item #104601115
  • 0.5 in Drum Diameter
  • Quick Lock Type
  • 0.5 in Drum Width
  • 0.25 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SD-020016-04QL | Quick Lock Rubber Expansion 1.25 in Sanding Drum With Shank
Item #104597883
  • 1.25 in Drum Diameter
  • Quick Lock Type
  • 1 in Drum Width
  • 0.25 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SD-048016-04NL | Nut Lock Rubber Expansion 3 in Sanding Drum With Shank
Item #104600765
  • For mounting abrasive sanding sleeves. Sleeves are secured in place by controlled expansion of solid rubber drum spindle. Rubber expansion is controlled by tightening/loosening of the hex nut. The rubber spindles is seated directly on the drive mandr
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SD-012024-04NL | Nut Lock Rubber Expansion 3/4 in Sanding Drum With Shank
Item #101562022
  • For mounting abrasive sanding sleeves. Sleeves are secured in place by controlled expansion of solid rubber drum spindle. Rubber expansion is controlled by tightening/loosening of the hex nut. The rubber spindles is seated directly on the drive mandr
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SD-048032-06NL | Nut Lock Rubber Expansion 3 in Sanding Drum With Shank
Item #104599953
  • For mounting abrasive sanding sleeves. Sleeves are secured in place by controlled expansion of solid rubber drum spindle. Rubber expansion is controlled by tightening/loosening of the hex nut. The rubber spindles is seated directly on the drive mandr
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SD-048048-06NL | Nut Lock Rubber Expansion 3 in Sanding Drum With Shank
Item #101550807
  • For mounting abrasive sanding sleeves. Sleeves are secured in place by controlled expansion of solid rubber drum spindle. Rubber expansion is controlled by tightening/loosening of the hex nut. The rubber spindles is seated directly on the drive mandr
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SD-032032-04NL | Nut Lock Rubber Expansion 2 in Sanding Drum With Shank
Item #101563303
  • For mounting abrasive sanding sleeves. Sleeves are secured in place by controlled expansion of solid rubber drum spindle. Rubber expansion is controlled by tightening/loosening of the hex nut. The rubber spindles is seated directly on the drive mandr
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SD-010024-04NL | Nut Lock Rubber Expansion 0.5 in Sanding Drum With Shank
Item #104603280
  • 0.5 in Drum Diameter
  • Nut Lock Type
  • 1.5 in Drum Width
  • 0.25 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SD-010024-04QL | Quick Lock Rubber Expansion 0.63 in Sanding Drum With Shank
Item #104598337
  • 0.63 in Drum Diameter
  • Quick Lock Type
  • 1.5 in Drum Width
  • 0.25 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SD-008008-04NL | Nut Lock Rubber Expansion 1/2 in Sanding Drum With Shank
Item #114896445
  • For mounting abrasive sanding sleeves. Sleeves are secured in place by controlled expansion of solid rubber drum spindle. Rubber expansion is controlled by tightening/loosening of the hex nut. The rubber spindles is seated directly on the drive mandr
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SD-024032-04QL | Quick Lock Rubber Expansion 1.5 in Sanding Drum With Shank
Item #104597905
  • 1.5 in Drum Diameter
  • Quick Lock Type
  • 2 in Drum Width
  • 0.25 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SD-010032-04NL | Nut Lock Rubber Expansion 0.5 in Sanding Drum With Shank
Item #104602061
  • 0.5 in Drum Diameter
  • Nut Lock Type
  • 2 in Drum Width
  • 0.25 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SD-016024-04NL | Nut Lock Rubber Expansion 1 in Sanding Drum With Shank
Item #101567846
  • For mounting abrasive sanding sleeves. Sleeves are secured in place by controlled expansion of solid rubber drum spindle. Rubber expansion is controlled by tightening/loosening of the hex nut. The rubber spindles is seated directly on the drive mandr
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SD-006008-04SL | 104601114
Item #104601114
  • 3/8" x 1/2" with 1/4" Shank - Sanding Drum Screw Lock Type**
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SD-048048-08NL | Nut Lock Rubber Expansion 3 in Sanding Drum With Shank
Item #104602063
  • 3 in Drum Diameter
  • Nut Lock Type
  • 3 in Drum Width
  • 0.5 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SD-048032-04NL | Nut Lock Rubber Expansion 3 in Sanding Drum With Shank
Item #101564043
  • For mounting abrasive sanding sleeves. Sleeves are secured in place by controlled expansion of solid rubber drum spindle. Rubber expansion is controlled by tightening/loosening of the hex nut. The rubber spindles is seated directly on the drive mandr
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SD-032048-06NL | 104599826
Item #104599826
  • 2" x 3" with 3/8" Shank - Sanding Drum Nut Lock Type**
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
SD-008012-02NL | Nut Lock Rubber Expansion 0.5 in Sanding Drum With Shank
Item #104597596
  • 0.5 in Drum Diameter
  • Nut Lock Type
  • 0.75 in Drum Width
  • 0.13 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 121 items