- Home
- Categories
- Power Transmission
- Sprockets
- Reborable Roller Chain Sprockets
Reborable Roller Chain Sprockets
High quality sprockets are essential to ensure power transferal from the driver end to the driven end of your system. Applied carries reborable roller chain sprockets in a variety of sizes, styles and teeth options to guarantee reliable service to your operations. As an Applied customer, you can choose to source your sprockets from a variety of manufacturers, including Boston Gear, Dodge, Browning and W.M. Berg.
category
- Sprockets 5,710
brand
- Martin 3,439
- US Tsubaki Inc. 1,724
- Bearings Limited 409
- Regal Rexnord 134
- Browning 80 View More View Less
InchMetric
No of Strands Across
Hardened Teeth
Martin
40A84
-
mac
40A84 | A Plate Reborable Sprocket
Item #100806846
- 40 Chain Number
- 1 Strand
- 84 Teeth
- Without Hardened Teeth
- A Sprocket Style
Martin
35B18SS
-
mac
35B18SS | Reborable Roller Chain Sprocket
Item #100810719
- 35 Chain Number
- 1 Strand
- 18 Teeth
- Without Hardened Teeth
- B Sprocket Style
US Tsubaki Inc.
40B23HT
-
mac
40B23HT | Reborable Sprocket With Hub
Item #105089635
- 40 Chain, 23 Tooth, B Style Minimum Bore Sprocket, 1 Strand, With Hardened Teeth
Martin
D60B21H
-
mac
D60B21H | No. 60 - 3/4" Pitch - Double - Plain Stock Bore Sprocket
Item #100810322
- 60 Chain Number
- 2 Strands
- 21 Teeth
- Without Hardened Teeth
- B Sprocket Style
Martin
35B14
-
mac
35B14 | No. 35 - 3/8" Pitch - Single - Plain Stock Bore Sprocket
Item #100806500
- 35 Chain Number
- 1 Strand
- 14 Teeth
- Without Hardened Teeth
- B Sprocket Style
US Tsubaki Inc.
40B10
-
mac
40B10 | No. 40 - 1/2" Pitch - Plain Bore Sprocket
Item #101625024
- Plain Bore Sprockets
- 0.500" Bore Diameter
- 10 Teeth
- 1.840" O.D.
- 1.618" Pitch Diameter
Martin
40A40
-
mac
40A40 | A Plate Reborable Sprocket
Item #100806822
- 40 Chain Number
- 1 Strand
- 40 Teeth
- Without Hardened Teeth
- A Sprocket Style
Martin
50A19
-
mac
50A19 | A Plate Reborable Sprocket
Item #100807778
- 50 Chain Number
- 1 Strand
- 19 Teeth
- Without Hardened Teeth
- A Sprocket Style
Martin
40A26
-
mac
40A26 | A Plate Reborable Sprocket
Item #100806808
- 40 Chain Number
- 1 Strand
- 26 Teeth
- Without Hardened Teeth
- A Sprocket Style
Martin
35B27
-
mac
35B27 | No. 35 - 3/8" Pitch - Single - Plain Stock Bore Sprocket
Item #100806514
- 35 Chain Number
- 1 Strand
- 27 Teeth
- Without Hardened Teeth
- B Sprocket Style
Martin
120B21
-
mac
120B21 | No. 120 - 1 1/2" Pitch - Single - Plain Stock Bore Sprocket
Item #100805995
- 120 Chain Number
- 1 Strand
- 21 Teeth
- Without Hardened Teeth
- B Sprocket Style
Martin
40A28
-
mac
40A28 | A Plate Reborable Sprocket
Item #100806810
- 40 Chain Number
- 1 Strand
- 28 Teeth
- Without Hardened Teeth
- A Sprocket Style
Martin
50A26
-
mac
50A26 | A Plate Reborable Sprocket
Item #100807785
- 50 Chain Number
- 1 Strand
- 26 Teeth
- Without Hardened Teeth
- A Sprocket Style
Martin
60B17
-
mac
60B17 | No. 60 - 3/4" Pitch - Single - Plain Stock Bore Sprocket
Item #100808640
- 60 Chain Number
- 1 Strand
- 17 Teeth
- Without Hardened Teeth
- B Sprocket Style
Martin
50A50
-
mac
50A50 | A Plate Reborable Sprocket
Item #100807809
- 50 Chain Number
- 1 Strand
- 50 Teeth
- Without Hardened Teeth
- A Sprocket Style
US Tsubaki Inc.
60B17
-
mac
60B17 | No. 60 - 3/4" Pitch - Plain Bore Sprocket
Item #101620846
- Plain Bore Sprockets
- 60 Chain Number
- 17 Number of Teeth
- 3/4" Bore Diameter
- 4.4600" O.D.
Martin
50A22
-
mac
50A22 | A Plate Reborable Sprocket
Item #100807781
- 50 Chain Number
- 1 Strand
- 22 Teeth
- Without Hardened Teeth
- A Sprocket Style
Martin
35A40
-
mac
35A40 | A Plate Reborable Sprocket
Item #100806483
- 35 Chain Number
- 1 Strand
- 40 Teeth
- Without Hardened Teeth
- A Sprocket Style
Martin
35B26
-
mac
35B26 | No. 35 - 3/8" Pitch - Single - Plain Stock Bore Sprocket
Item #100806513
- 35 Chain Number
- 1 Strand
- 26 Teeth
- Without Hardened Teeth
- B Sprocket Style
Martin
50B14SS
-
mac
50B14SS | Reborable Roller Chain Sprocket
Item #100810782
- 50 Chain Number
- 1 Strand
- 14 Teeth
- Without Hardened Teeth
- B Sprocket Style
Product Availability by Store Location
Close
