1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 4,164 items
Dodge
MA55X3/4 | Finished Bore Sheave
Item #101090060
  • 1 Groove Sheave
  • 5.45 in OD
  • For Belt Sizes A
  • 3L
  • 4L
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
MA27X3/4 | Finished Bore Sheave
Item #101089986
  • 1 Groove Sheave
  • 2.7 in OD
  • For Belt Sizes A
  • 3L
  • 4L
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
AK30 7/8 | Steel 3.05 in OD Finished Bore Sheave
Item #102134668
  • 3.05 in Outer Diameter
  • 2.8 in Pitch Diameter
  • Finished Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
BK100 1 | BK Series FHP Sheave
Item #110024390
  • Single Groove FHP Sheave
  • 9.75 in OD
  • For 4L, 5L, A, B Belt Cross Section
  • 1 in Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
AK15 5/8 | Steel 1.55 in OD Finished Bore Sheave
Item #102135841
  • 1.55 in Outer Diameter
  • 1.3 in Pitch Diameter
  • Finished Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
2BK80 1 7/16 | Cast Iron 7.75 in OD Finished Bore Sheave
Item #102163880
  • 7.75 in Outer Diameter
  • 7 in Pitch Diameter
  • Finished Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
MA60X3/4 | Finished Bore Sheave
Item #101090074
  • 1 Groove Sheave
  • 5.95 in OD
  • For Belt Sizes A
  • 3L
  • 4L
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
BK28 1 | BK Series FHP Sheave
Item #102155509
  • Single Groove FHP Sheave
  • 2.95 in OD
  • For 4L, A Belt Cross Section
  • 1 in Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
MA20X5/8 | Finished Bore Sheave
Item #101089956
  • 1 Groove Sheave
  • 2 in OD
  • For Belt Sizes A
  • 3L
  • 4L
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
MA18X5/8 | Finished Bore Sheave
Item #101089944
  • 1 Groove Sheave
  • 1.75 in OD
  • For Belt Sizes A
  • 3L
  • 4L
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
AK20 5/8 | Steel 2 in OD Finished Bore Sheave
Item #102135608
  • 2 in Outer Diameter
  • 1.8 in Pitch Diameter
  • Finished Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
AK39 7/8 | Cast Iron 3.75 in OD Finished Bore Sheave
Item #102135614
  • 3.75 in Outer Diameter
  • 3.5 in Pitch Diameter
  • Finished Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
BK40 7/8 | Cast Iron 3.95 in OD Finished Bore Sheave
Item #102135854
  • 3.95 in Outer Diameter
  • 3.2 in Pitch Diameter
  • Finished Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
AK89 1 | Cast Iron 8.75 in OD Finished Bore Sheave
Item #102135932
  • 8.75 in Outer Diameter
  • 8.5 in Pitch Diameter
  • Finished Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
AK22 5/8 | AK Series FHP Sheave
Item #110009692
  • Single Groove FHP Sheave
  • 2.2 in OD
  • For 3L, 4L, A Belt Cross Section
  • 5/8 in Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
BK28 7/8 | Steel 2.95 in OD Finished Bore Sheave
Item #102135937
  • 2.95 in Outer Diameter
  • 2.2 in Pitch Diameter
  • Finished Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
AK51 7/8 | Cast Iron 4.95 in OD Finished Bore Sheave
Item #102138038
  • 4.95 in Outer Diameter
  • 4.7 in Pitch Diameter
  • Finished Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
BK40 5/8 | Cast Iron 3.95 in OD Finished Bore Sheave
Item #102139468
  • 3.95 in Outer Diameter
  • 3.2 in Pitch Diameter
  • Finished Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
BK52 1 1/8 | Cast Iron 4.95 in OD Finished Bore Sheave
Item #102135109
  • 4.95 in Outer Diameter
  • 4.2 in Pitch Diameter
  • Finished Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Martin
BK52 3/4 | Cast Iron 4.95 in OD Finished Bore Sheave
Item #102139021
  • 4.95 in Outer Diameter
  • 4.2 in Pitch Diameter
  • Finished Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 4,164 items