1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 193 items
Boston Gear
H1612L | Left Hand Helical Gear
Item #101742803
  • 45° Helix Angle
  • 16 Diametral Pitch
  • 12 Teeth
  • 0.375 in Bore Diameter
  • 0.5 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
H1616R | Right Hand Helical Gear
Item #101751441
  • 45° Helix Angle
  • 16 Diametral Pitch
  • 16 Teeth
  • 0.5 in Bore Diameter
  • 0.5 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
H1215L | Left Hand Helical Gear
Item #101738598
  • 45° Helix Angle
  • 12 Diametral Pitch
  • 15 Teeth
  • 0.625 in Bore Diameter
  • 0.75 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
H2030L | Left Hand Helical Gear
Item #101771467
  • 45° Helix Angle
  • 20 Diametral Pitch
  • 30 Teeth
  • 0.75 in Bore Diameter
  • 0.375 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weg Electric Corp.
MSW 40 P3 N | 120091841
Item #120091841
  • ROTARY DISCONNECTOR MSW 40 P3 N DISCONNECT SWITCHES CONTROLS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weg Electric Corp.
MSW H 40-P-N-R | 120091842
Item #120091842
  • ROTARY HANDLE MSW H 40-P-N-R DISCONNECT SWITCHES CONTROLS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Grove Gear
P7472049.B1 | 118781688
Item #118781688
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Grove Gear
707718L | 114461845
Item #114461845
  • MADE TO ORDER - CALL FOR PRICE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
3538MTR14 | 119802165
Item #119802165
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
HS618L | Left Hand Helical Gear
Item #101753391
  • 45° Helix Angle
  • 6 Diametral Pitch
  • 18 Teeth
  • 1.25 in Bore Diameter
  • 1 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
HB808L | Left Hand Helical Gear
Item #101737669
  • 45° Helix Angle
  • 8 Diametral Pitch
  • 8 Teeth
  • 0.5 in Bore Diameter
  • 0.75 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
H624L | Left Hand Helical Gear
Item #101783372
  • 45° Helix Angle
  • 6 Diametral Pitch
  • 24 Teeth
  • 1 in Bore Diameter
  • 1.25 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
H808 L | 14.5° Pressure Angle Helical Gear
Item #101783128
  • 8 Diametral Pitch
  • 8 Teeth
  • 14.5 ° Pressure Angle
  • 1" Pitch Diameter
  • 1/2" Nominal Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
H1008R | Right Hand Helical Gear
Item #101785033
  • 45° Helix Angle
  • 10 Diametral Pitch
  • 8 Teeth
  • 0.375 in Bore Diameter
  • 0.875 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
H1632L | Left Hand Helical Gear
Item #101819934
  • 45° Helix Angle
  • 16 Diametral Pitch
  • 32 Teeth
  • 0.5 in Bore Diameter
  • 0.5 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
HB624R | Right Hand Helical Gear
Item #101752679
  • 45° Helix Angle
  • 6 Diametral Pitch
  • 24 Teeth
  • 1.25 in Bore Diameter
  • 1 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
HB832R | Right Hand Helical Gear
Item #101750924
  • 45° Helix Angle
  • 8 Diametral Pitch
  • 32 Teeth
  • 1 in Bore Diameter
  • 0.75 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
H820R | Right Hand Helical Gear
Item #101782719
  • 45° Helix Angle
  • 8 Diametral Pitch
  • 20 Teeth
  • 0.875 in Bore Diameter
  • 1 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
H2025R | Right Hand Helical Gear
Item #101786153
  • 45° Helix Angle
  • 20 Diametral Pitch
  • 25 Teeth
  • 0.625 in Bore Diameter
  • 0.375 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston Gear
HS848R | Right Hand Helical Gear
Item #101752014
  • 45° Helix Angle
  • 8 Diametral Pitch
  • 48 Teeth
  • 1 in Bore Diameter
  • 0.75 in Face Width
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 193 items