1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,158 items
Thomson Saginaw
8105-448-011 | 102054686
Item #102054686
  • THREAD MOUNT SUPERNUTS SN MODEL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
MTS4-3108 | 116666806
Item #116666806
  • Lead Nut Only, MTS Style, Flange Mount, 0.375 in X 0.100 in, Non-Preloaded, RH, Acetal, 60 lbf Design Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
XCT4-6208 | 116667098
Item #116667098
  • Lead Nut Only, XC Style, Advanced, Inch Thread Mount, 0.25 in X 0.0125 in, Anti-Backlash, RH, Acetal, 10 lbf Design Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
XCB2-10X2M | 116666911
Item #116666911
  • Lead Nut Only, SN Style, Thread Mount, 1.000 in X 0.125 in, Non-Preloaded, RH, Acetal, 400 lbf Design Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
SNAB2-50X2M | 116667153
Item #116667153
  • Lead Nut Only, SNAB Style, 0.3125 in X 0.083 in, Anti-Backlash, RH, Acetal, 50 lbf Design Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
SN2-6208X | 116666878
Item #116666878
  • Lead Nut Only, SN Style, Thread Mount, 0.3125 in X 0.167 in, Non-Preloaded, RH, Acetal, 70 lbf Design Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
XCF37X2M | 116666967
Item #116666967
  • Lead Nut Only, XC Style, Advanced, Flanged Mount, 0.25 in X 0.0208 in, Anti-Backlash, RH, Acetal, 10 lbf Design Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
XCF6X1 | 116666949
Item #116666949
  • Lead Nut Only, XC Style, Advanced, Metric Thread Mount, 16 mm X 8 mm, Anti-Backlash, RH, Acetal, 175 lbf Design Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
BN3716 | 116666758
Item #116666758
  • Lead Nut Only, AFT Style, Advanced, 0.375 in X 2 mm, Anti-Backlash, RH, Acetal, 10 lbf Design Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
XCT3724V | 116667048
Item #116667048
  • Lead Nut Only, XC Style, Advanced, Inch Thread Mount, 0.25 in X 0.0250 in, Anti-Backlash, RH, Acetal, 5 lbf Design Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
MTS4-10X1.5M | 116666775
Item #116666775
  • Lead Nut Only, BN Style, 0.375 in X 0.167 in, Non-Preloaded, RH, SAE 660 bearing Bronze, 300 lbf Design Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
SPR3-3710 | 116667231
Item #116667231
  • Lead Screw Only, SPR Style, Precision, 0.1875 in X 0.125 in, RH, 0.003 in/ft Lead Accuracy, Stainless Steel 303, Number of Starts 3, 72 in Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
SRA3708S | 116667284
Item #116667284
  • Lead Screw Only, SPR Style, Precision, 16 mm X 16 mm, RH, 75 #m/300mm Lead Accuracy, Stainless Steel 303, Number of Starts 7, 3606.8 mm Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
SN4-2516X | 116666852
Item #116666852
  • Lead Nut Only, MTS Style, Flange Mount, 12 mm X 4 mm, Non-Preloaded, RH, Acetal, 125 lbf Design Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
XCT4-3711 | 116667055
Item #116667055
  • Lead Nut Only, XC Style, Advanced, Inch Thread Mount, 0.375 in X 0.125 in, Anti-Backlash, RH, Acetal, 25 lbf Design Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
SN4-6208X | 116040113
Item #116040113
  • Lead Nut Only, SN Style, Thread Mount, 0.625 in X 0.500 in, Non-Preloaded, RH, Acetal, 160 lbf Design Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
XCMF2580 | 116667012
Item #116667012
  • Lead Nut Only, XC Style, Advanced, Flanged Mount, 0.500 in X 0.500 in, Anti-Backlash, RH, Acetal, 125 lbf Design Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
SN2-4308X | 116666868
Item #116666868
  • Lead Nut Only, SN Style, Thread Mount, 0.1875 in X 0.050 in, Non-Preloaded, RH, Acetal, 30 lbf Design Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
XCT3-25X1M | 116667076
Item #116667076
  • Lead Nut Only, XC Style, Advanced, Inch Thread Mount, 0.3125 in X 0.500 in, Anti-Backlash, RH, Acetal, 25 lbf Design Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Thomson Industries
MTS5-3704 | 116666789
Item #116666789
  • Lead Nut Only, BN Style, 1.0 in X 0.200 in, Non-Preloaded, RH, SAE 660 bearing Bronze, 1900 lbf Design Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,158 items