1. 1
  2. 2
Showing 1 - 20 of 28 items
Show all
Ingersoll-Rand Co.
BMDS-6 | Medium-Duty Balancer
Item #101888740
  • 8.8 to 13.2 lb Capacity
  • 6.5 ft Lift
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
BMDS-4 | Medium-Duty Balancer
Item #101829516
  • 4.4 to 8.8 lb Capacity
  • 6.5 ft Lift
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
BLD2 | Light-Duty Balancer
Item #102177179
  • Light-duty Balancer
  • 5.2 ft Lift
  • 2.2 to 4.4 lb Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
  • Drop Ship Only
BMDLLN-4 | Medium-Duty Balancer
Item #101662396
  • Medium-Duty Locking Balancer
  • 8.2 ft Lift
  • 4.4 to 8.8 lb Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
  • Drop Ship Only
BMDLN-6 | Medium-Duty Balancer
Item #101662394
  • Medium-Duty Balancers
  • Long Cable
  • 8.2 ft Lift
  • 8.8 to 13.2 lb Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
  • Drop Ship Only
BMDLN-8 | Medium-Duty Balancer
Item #101660628
  • Medium-Duty Balancers
  • Long Cable
  • 8.2 ft Lift
  • 13.2 to 17.6 lb Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
  • Drop Ship Only
BMDLLN-8 | Medium-Duty Balancer
Item #101661037
  • Medium-Duty Locking Balancer
  • 8.2 ft Lift
  • 13.2 to 17.6 lb Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
  • Drop Ship Only
BMDLN-4 | Medium-Duty Balancer
Item #101675738
  • Medium-Duty Balancers
  • Long Cable
  • 8.2 ft Lift
  • 4.4 to 8.8 lb Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
  • Drop Ship Only
BMDLLN-6 | Medium-Duty Balancer
Item #101652577
  • Medium-Duty Locking Balancer
  • 8.2 ft Lift
  • 8.8 to 13.2 lb Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
  • Drop Ship Only
BMDLN-10 | Medium-Duty Balancer
Item #101643300
  • Medium-Duty Balancers
  • Long Cable
  • 8.2 ft Lift
  • 17.6 to 22 lb Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
BLD3 | Light-Duty Balancer
Item #101814924
  • Light-duty Balancer
  • 5.2 ft Lift
  • 4.4 to 6.6 lb Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
  • Drop Ship Only
BMDLLN-10 | Medium-Duty Balancer
Item #101675739
  • Medium-Duty Locking Balancer
  • 8.2 ft Lift
  • 17.6 to 22 lb Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
BSD-30 | 8.2 ft Lift 44 to 66 lb Capacity Super Duty Spring Balancer
Item #103402051
  • 8.2 ft Lift
  • 44 to 66 lb Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
BMDS-2 | Medium-Duty Balancer
Item #101887654
  • 2.2 to 5.5 lb Capacity
  • 6.5 ft Lift
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
BLD1 | Light-Duty Balancer
Item #101795588
  • Light-duty Balancer
  • 5.2 ft Lift
  • 0.9 - 2.2 lb Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ingersoll-Rand Co.
BMDS-8 | Medium-Duty Balancer
Item #101860246
  • 13.2 to 17.6 lb Capacity
  • 6.5 ft Lift
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Coilhose Pneumatics
166-BL10 | Heavy-Duty Mechanical Tool Balancers
Item #101964445
  • Heavy Duty Mechanical Tool Balancer
  • 6 1/2 lb [Min], 13 1/2 lb [Max]
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
TB 01 | Spring Retractable Tool Balancers
Item #105219531
  • 0 to 1.5 lb Capacity
  • 6 ft Cable Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
TB 03 | Spring Retractable Tool Balancers
Item #102049718
  • 1.5 to 3 lb Capacity
  • 6 ft Cable Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Coilhose Pneumatics
166-BL08 | Heavy-Duty Mechanical Tool Balancers
Item #101900813
  • Heavy Duty Mechanical Tool Balancer
  • 4 1/2 lb [Min], 8 lb [Max]
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 28 items
Show all