1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 119 items
Milwaukee Tool
2929-22 | M18 FUEL 18 V Metal Deep Cut Band Saw Kit
Item #121088264
  • 18 V Battery Voltage
  • 8/10 Teeth Per Inch
  • Metal Blade Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-40-4062 | Carbide 1/2 -1 in Pipe Cutting Blade
Item #121616504
  • Cutting Blade
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-22-0050 | Hacksaw
Item #112920363
  • 12 in Blade Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2929-20 | M18 FUEL 18 V Metal Deep Cut Band Saw
Item #121088263
  • 18 V Battery Voltage
  • 8/10 Teeth Per Inch
  • Metal Blade Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Stanley Tools
15-113 | 106031658
Item #106031658
  • 12 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C25244 | 113829273
Item #113829273
  • 12 in Overall Length
  • 0.025 in Thickness
  • 0.5 in Width
  • 24 TPI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C25244-10 | 113829274
Item #113829274
  • 12 in Overall Length
  • 0.025 in Thickness
  • 0.5 in Width
  • 24 TPI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C26125 | 113829301
Item #113829301
  • 12 in Overall Length
  • 0.025 in Thickness
  • 0.5 in Width
  • 18 TPI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C25242 | 113829271
Item #113829271
  • 12 in Overall Length
  • 0.025 in Thickness
  • 0.5 in Width
  • 14 TPI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C26125-10 | 113829302
Item #113829302
  • 12 in Overall Length
  • 0.025 in Thickness
  • 0.5 in Width
  • 18 TPI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-40-4068 | 1-1/4 in 30 Tooth Rebar Cutting Blade
Item #121616503
  • 1.77 Teeth per Inch
  • 1.25 in Blade Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C25240-10 | 113829269
Item #113829269
  • 10 in Overall Length
  • 0.025 in Thickness
  • 0.5 in Width
  • 24 TPI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
STLHDL-MHCT | 121208070
Item #121208070
  • 18" Crv Repl Hdl 16Oz
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C25247-10 | 113829278
Item #113829278
  • 12 in Overall Length
  • 0.025 in Thickness
  • 0.5 in Width
  • 14/18 TPI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C25240 | 113829268
Item #113829268
  • 10 in Overall Length
  • 0.025 in Thickness
  • 0.5 in Width
  • 24 TPI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C25248 | 113829279
Item #113829279
  • 12 in Overall Length
  • 0.025 in Thickness
  • 0.5 in Width
  • 18/24 TPI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Industries
C25239 | 119221206
Item #119221206
  • 10 in Overall Length
  • 0.025 in Thickness
  • 0.5 in Width
  • 18 TPI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
STLHDL-ST | 121208071
Item #121208071
  • 18" Str Repl Hdl 12/14Oz
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
48-22-0218 | Saw
Item #112920366
  • 18" PVC SAW
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C25246 | 113829276
Item #113829276
  • 12 in Overall Length
  • 0.025 in Thickness
  • 0.5 in Width
  • 10/14 TPI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 119 items