- Home
- Categories
- Hose & Fluid Connectors
- Hydraulic Connectors
- Pipe Fittings
Pipe Fittings
At Applied, we ensure leak-free sanitary fittings to service your industrial or commercial applications. Shop our selection of top quality sanitary pipe fittings, featuring pipe clamp, end cap and pipe ferrule components.
category
brand
- Danfoss Fluid Power 1,123
- Brennan Industries 1,049
- Aeroquip by Danfoss 899
- Weatherhead by Danfoss 199
- Danfoss 56 View More View Less
No of Ends
Female Thread Size
Weatherhead by Danfoss
7205X8X8
-
mac
7205X8X8 | 115534157
Item #115534157
- Male Connector Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Male Pipe Size A1
- Carbon Steel Material
Weatherhead by Danfoss
7205X6X8
-
mac
7205X6X8 | Steel Pipe Fitting
Item #115531314
- Male Connector Fitting Description
- 1/2 in Male Pipe Size
- 3/8 in Male Pipe Size A1
- Carbon Steel Material
Weatherhead by Danfoss
7205X4X6
-
mac
7205X4X6 | Steel Pipe Fitting
Item #115531300
- Male Connector Fitting Description
- 1/4 in Male Pipe Size
- 3/8 in Male Pipe Size A1
- Carbon Steel Material
Aeroquip by Danfoss
2040-4-4S
-
mac
2040-4-4S | Steel Pipe Fitting
Item #115529230
- Adapter Fitting Description
- 1/4 in Female Pipe Size
- 1/4 in Male Pipe Size
- 1/4 in Male Pipe Size A1
- Carbon Steel Material
Weatherhead by Danfoss
7405X6X6
-
mac
7405X6X6 | Steel Pipe Fitting
Item #115531547
- 90° Male Elbow Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Male Pipe Size A1
- Carbon Steel Material
Danfoss
FF4177-04S
-
mac
FF4177-04S | Steel Pipe Fitting
Item #115533390
- Square Head Plug w/ 1/4" Male Pipe Thread
Aeroquip by Danfoss
2048-4-4S
-
mac
2048-4-4S | Pipe
Item #101215422
- 90° Female Pipe Swivel to Female Pipe Elbow
- 1/4" Female Pipe Swivel to 1/4" Female Pipe
Aeroquip by Danfoss
2247-16-16S
-
mac
2247-16-16S | Steel Pipe Fitting
Item #115530574
- 45° Male Elbow Fitting Description
- 1 in Male Pipe Size
- 1 in Male Pipe Size A1
- Carbon Steel Material
Weatherhead by Danfoss
7255X10
-
mac
7255X10 | Steel Pipe Fitting
Item #115531339
- Female Connector Fitting Description
- 1/2 in Female Pipe Size
- Carbon Steel Material
Danfoss
FF4177-06S
-
mac
FF4177-06S | Steel Pipe Fitting
Item #115533392
- Square Head Plug w/ 3/8" Male Pipe Thread
Weatherhead by Danfoss
7205X20
-
mac
7205X20 | Steel Pipe Fitting
Item #115531288
- Male Connector Fitting Description
- 1 1/4 in Male Pipe Size
- 1 1/4 in Male Pipe Size A1
- Carbon Steel Material
Danfoss
FF4183-0606S
-
mac
FF4183-0606S | Steel Pipe Fitting
Item #115533464
- Bulkhead Coupling for 3/8" Female Pipe Thread
Weatherhead by Danfoss
7405X12X8
-
mac
7405X12X8 | Steel Pipe Fitting
Item #115531519
- 90° Male Elbow Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Male Pipe Size A1
- Carbon Steel Material
Aeroquip by Danfoss
2091-12-12S
-
mac
2091-12-12S | Pipe
Item #101215696
- Male Branch Tee w/ 3/4" Female Pipe Thread x 3/4" Male Pipe Thread
Weatherhead by Danfoss
3150X6
-
mac
3150X6 | Brass Pipe Fitting
Item #100183356
- Slotted Plug Fitting Description
- 3/8 in Male Pipe Size
- Brass Material
Danfoss
FF4177-02S
-
mac
FF4177-02S | Steel Pipe Fitting
Item #115533388
- Square Head Plug w/ 1/8" Male Pipe Thread
Aeroquip by Danfoss
2257-8-8S
-
mac
2257-8-8S | Steel Pipe Fitting
Item #115530708
- Adapter Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Male Pipe Size A1
- Carbon Steel Material
Aeroquip by Danfoss
FF2093T0606S
-
mac
FF2093T0606S | ORS® Tube Fittings
Item #101218193
- 45° O-Ring Face Seal to Male Pipe Adapter for 3/8" Tube O.D. to 3/8" Male Pipe
Aeroquip by Danfoss
2251-6-6S
-
mac
2251-6-6S | Pipe
Item #101215902
- 90° Male Pipe Swivel to Male Pipe Elbow w/ 3/8" x 3/8" Male Pipe Thread
Aeroquip by Danfoss
2246-2-4S
-
mac
2246-2-4S | Pipe
Item #101215869
- Female Straight Thread O-Ring to Male Pipe Adapter w/ 1/8" Male Pipe Thread & 1/4" Female Port Size
Product Availability by Store Location
Close
