1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 5,257 items
Climax Metal
  • Prop 65
2C-100-S | 2C Series Stainless Steel 1 in Two Piece Clamping Collar
Item #101783730
  • 1 in Inside Diameter
  • 1.75 in Outside Diameter
  • 0.5 in Width
  • Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
G1SC-062-SS | G1SC Series Stainless Steel 0.63 in One-Piece Clamping Collars
Item #105467213
  • 0.63 in Inside Diameter
  • 1.31 in Outside Diameter
  • 0.44 in Width
  • Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
G2SC-062-B | G2SC Series Steel 0.63 in Two-Piece Clamping Collar
Item #101720949
  • 0.63 in Inside Diameter
  • 1.31 in Outside Diameter
  • 0.44 in Width
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
M1C-15 | M1C Series Steel 15 mm One Piece Clamping Collar
Item #101784328
  • 15 mm Inside Diameter
  • 1.38 in Outside Diameter
  • 13 mm Width
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
M1C-55 | M1C Series Steel 55 mm One Piece Clamping Collar
Item #101783757
  • 55 mm Inside Diameter
  • 3.25 in Outside Diameter
  • 19 mm Width
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
G2SC-087-SS | G2SC Series Stainless Steel 0.88 in Two-Piece Clamping Collar
Item #105471652
  • 0.88 in Inside Diameter
  • 1.63 in Outside Diameter
  • 0.5 in Width
  • Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
G1SC-125-SS | G1SC Series Stainless Steel 1.25 in One-Piece Clamping Collars
Item #105472105
  • 1.25 in Inside Diameter
  • 2.06 in Outside Diameter
  • 0.5 in Width
  • Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
GSC-143-Z | GSC Series Steel 1.44 in Set Screw Collar
Item #101706779
  • 1.44 in Inside Diameter
  • 2.25 in Outside Diameter
  • 0.75 in Width
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
G2SC-137-B | G2SC Series Steel 1.38 in Two-Piece Clamping Collar
Item #101524520
  • 1.38 in Inside Diameter
  • 2.25 in Outside Diameter
  • 0.56 in Width
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
G1SC-050-B | G1SC Series Steel 0.5 in One-Piece Clamping Collars
Item #101482139
  • 0.5 in Inside Diameter
  • 1.13 in Outside Diameter
  • 0.41 in Width
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
2C-081-S | 2C Series Stainless Steel 13/16 in Two Piece Clamping Collar
Item #101951185
  • 0.81 in Inside Diameter
  • 1.63 in Outside Diameter
  • 0.5 in Width
  • Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
1C-031-A | 1C Series Aluminum 0.31 in One Piece Clamping Collar
Item #101783727
  • 0.31 in Inside Diameter
  • 0.69 in Outside Diameter
  • 0.31 in Width
  • Aluminum Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
G2SC-200-SS | G2SC Series Stainless Steel 2 in Two-Piece Clamping Collar
Item #101550476
  • 2 in Inside Diameter
  • 3 in Outside Diameter
  • 0.69 in Width
  • Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
GMC-20-SS | GMC Series Stainless Steel 20 mm Set Screw Collar
Item #101520158
  • 20 mm Inside Diameter
  • 32 mm Outside Diameter
  • 14 mm Width
  • Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
G1SC-075-SS | G1SC Series Stainless Steel 0.75 in One-Piece Clamping Collars
Item #105464180
  • 0.75 in Inside Diameter
  • 1.5 in Outside Diameter
  • 0.5 in Width
  • Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
GSC-137-B | GSC Series Steel 1.38 in Set Screw Collar
Item #105464001
  • 1.38 in Inside Diameter
  • 2.13 in Outside Diameter
  • 0.75 in Width
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
GSC-037-Z | GSC Series Steel Zinc 3/8 in Set Screw Collar
Item #105465162
  • Traditional cost effective collar design.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
C-100-2H @ 90 | C 2H Series Steel 1 in Two Hole Set Screw Collar
Item #101828458
  • 1 in Inside Diameter
  • 1.5 in Outside Diameter
  • 0.63 in Width
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
G1SC-100-B | G1SC Series Steel 1 in One-Piece Clamping Collars
Item #101393174
  • 1 in Inside Diameter
  • 1.75 in Outside Diameter
  • 0.5 in Width
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
G2SC-200-B | G2SC Series Steel 2 in Two-Piece Clamping Collar
Item #101480272
  • 2 in Inside Diameter
  • 3 in Outside Diameter
  • 0.69 in Width
  • Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 5,257 items