Climax Metal
ISCC-062-062-KW | ISCC-Series One-Piece Clamping Coupling With Keyway
Item #101808478
Climax Metal
CC-050-050-KW | CC-Series One-Piece Clamping Coupling With Keyway
Item #101783762
Climax Metal
CC-062-062-KW | CC-Series One-Piece Clamping Coupling With Keyway
Item #101783574
Climax Metal
ISCC-075-075-KW | ISCC-Series One-Piece Clamping Coupling With Keyway
Item #101780615
Climax Metal
MISCC-25-25-S | MISCC-Series Metric One Piece Clamping Coupling
Item #103554973
Climax Metal
2MISCC-30-30-KW | 2MISCC-Series 30 mm ID Two Piece Clamping Couplings With Keyway
Item #102054024
Climax Metal
2MISCC-25-25 | 2MISCC-Series 25 mm ID Two Piece Clamping Couplings
Item #101663256
Climax Metal
2ISCC-037-037 | 2ISCC-Series 3/8 in ID Two Piece Clamping Couplings
Item #101811023
Climax Metal
ISCC-150-150-KW | ISCC-Series One-Piece Clamping Coupling With Keyway
Item #101969843
Climax Metal
ISCC-050-050-KW | ISCC-Series One-Piece Clamping Coupling With Keyway
Item #102173591
Climax Metal
2CC-150-150-KW | 2CC-Series 1 1/2 in ID Two Piece Clamping Couplings With Keyway
Item #102204409
Climax Metal
2CC-100-100 | 2CC-Series 1 in ID Two Piece Clamping Couplings
Item #101810000
Climax Metal
2ISCC-125-125KW | 2ISCC-Series 1 1/4 in ID Two Piece Clamping Couplings
Item #102215877
Climax Metal
CC-150-150-KW | CC-Series One-Piece Clamping Coupling With Keyway
Item #101783432
Climax Metal
CC-100-100-KW | CC-Series One-Piece Clamping Coupling With Keyway
Item #101783575
