Showing 1 - 14 of 14 items
Climax Metal
  • Prop 65
SDA-112 | SDA Series 1 1/8 in Step-Down Clamp-On Shaft Adapter
Item #101720932
  • 1.13 in Inside Diameter
  • Steel Material
  • 2 in Bore Depth
  • 3.88 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
SDA-100 | SDA Series 1 in Step-Down Clamp-On Shaft Adapter
Item #101704480
  • 1 in Inside Diameter
  • Steel Material
  • 2 in Bore Depth
  • 3.63 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
SUA-075 | SUA Series 0.75 in Step-Up Clamp-On Shaft Adapter
Item #101720634
  • 0.75 in Inside Diameter
  • Steel Material
  • 1.63 in Bore Depth
  • 4.25 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
SUA-087 | SUA Series 0.88 in Step-Up Clamp-On Shaft Adapter
Item #101720131
  • 0.88 in Inside Diameter
  • Steel Material
  • 1.88 in Bore Depth
  • 4.38 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
SUA-112 | SUA Series 1.13 in Step-Up Clamp-On Shaft Adapter
Item #101719302
  • 1.13 in Inside Diameter
  • Steel Material
  • 2 Bore Depth
  • 4.75 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
SUA-125 | SUA Series 1 1/4 in Step-Up Clamp-On Shaft Adapter
Item #101719939
  • 1.25 in Inside Diameter
  • Steel Material
  • 2 Bore Depth
  • 5 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
SDA-150 | SDA Series 1 1/2 in Step-Down Clamp-On Shaft Adapter
Item #101749551
  • 1.5 in Inside Diameter
  • Steel Material
  • 2.25 in Bore Depth
  • 5.38 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
SUA-100 | SUA Series 1 in Step-Up Clamp-On Shaft Adapter
Item #101720635
  • 1 in Inside Diameter
  • Steel Material
  • 2 Bore Depth
  • 4.75 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
SDA-075 | SDA Series 3/4 in Step-Down Clamp-On Shaft Adapter
Item #101704481
  • 0.75 in Inside Diameter
  • Steel Material
  • 1.63 in Bore Depth
  • 3.5 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
SDA-125 | SDA Series 1 1/4 in Step-Down Clamp-On Shaft Adapter
Item #101721331
  • 1.25 in Inside Diameter
  • Steel Material
  • 2 in Bore Depth
  • 4.5 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
SUA-062 | SUA Series 0.63 in Step-Up Clamp-On Shaft Adapter
Item #101720132
  • 0.63 in Inside Diameter
  • Steel Material
  • 1.38 in Bore Depth
  • 3.25 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
SDA-087 | SDA Series 7/8 in Step-Down Clamp-On Shaft Adapter
Item #101749550
  • 0.88 in Inside Diameter
  • Steel Material
  • 1.88 in Bore Depth
  • 3.63 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
SUA-050 | SUA Series 0.5 in Step-Up Clamp-On Shaft Adapter
Item #101719814
  • 0.5 in Inside Diameter
  • Steel Material
  • 1.25 in Bore Depth
  • 2.75 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
SDA-137 | SDA Series 1 3/8 in Step-Down Clamp-On Shaft Adapter
Item #101704482
  • 1.38 in Inside Diameter
  • Steel Material
  • 2.25 in Bore Depth
  • 5 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 14 of 14 items