1. 1
  2. 2
  3. 3
Showing 1 - 20 of 50 items
Show all
System Plast
VG-553-B12 | Reinforced Polyamide with Brass 1000 lbs Load Capacity Square Tube Threaded End
Item #110906687
  • Reinforced Polyamide with Brass Threaded Insert Material
  • VG-553 Series
  • 1000 lbs Static Load Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG-SE-582-516 | Stainless Steel Threaded End
Item #111067867
  • Stainless Steel Material
  • VG-SE Series
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG-556-B58 | Reinforced Polyamide with Brass 1000 lbs Load Capacity Square Tube Threaded End
Item #110258146
  • Reinforced Polyamide with Brass Threaded Insert Material
  • VG-556 Series
  • 1000 lbs Static Load Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG554B58 | Threaded Tube Ends
Item #101651602
  • Round Tube Ends Type
  • 2 Tube Vertical Tube/Pipe Size (in)
  • 5/8-11 Thread (in)
  • 1000 Static Load (lbs)
  • POLYAMIDE Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG-553-B34 | Reinforced Polyamide with Brass 1000 lbs Load Capacity Square Tube Threaded End
Item #102145021
  • Reinforced Polyamide with Brass Threaded Insert Material
  • VG-553 Series
  • 1000 lbs Static Load Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG556B34 | Reinforced Polyamide with Brass 1000 lbs Load Capacity Square Tube Threaded End
Item #101667815
  • Reinforced Polyamide with Brass Threaded Insert Material
  • VG-556 Series
  • 1000 lbs Static Load Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG-553-B58 | Reinforced Polyamide with Brass 1000 lbs Load Capacity Square Tube Threaded End
Item #112965454
  • Reinforced Polyamide with Brass Threaded Insert Material
  • VG-553 Series
  • 1000 lbs Static Load Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG-552-B58 | Reinforced Polyamide with Brass 1000 lbs Load Capacity Square Tube Threaded End
Item #112145611
  • Reinforced Polyamide with Brass Threaded Insert Material
  • VG-552 Series
  • 1000 lbs Static Load Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG550B58 | Reinforced Polyamide with Brass 1000 lbs Load Capacity Round Tube Threaded End
Item #101693855
  • Reinforced Polyamide with Brass Threaded Insert Material
  • VG-550 Series
  • 1000 lbs Static Load Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG554B34 | Reinforced Polyamide with Brass 1760 lbs Load Capacity Round Tube Threaded End
Item #102211684
  • Reinforced Polyamide with Brass Threaded Insert Material
  • VG-554 Series
  • 1760 lbs Static Load Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG558B12 | Reinforced Polyamide with Brass 1000 lbs Load Capacity Round Tube Threaded End
Item #101450500
  • Reinforced Polyamide with Brass Threaded Insert Material
  • VG-558 Series
  • 1000 lbs Static Load Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG550B12 | Reinforced Polyamide with Brass 1000 lbs Load Capacity Round Tube Threaded End
Item #101661568
  • Reinforced Polyamide with Brass Threaded Insert Material
  • VG-550 Series
  • 1000 lbs Static Load Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VGSE582M8 | Threaded Tube Ends
Item #103713471
  • Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG554BM16 | Threaded Tube End
Item #101710836
  • 2.000 Tube OD
  • Round Shape
  • M16 Thread
  • 0.065" Tube Wall Thickness
  • 1760 lb Static Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG555B38 | Reinforced Polyamide with Brass 1000 lbs Load Capacity Square Tube Threaded End
Item #101686394
  • Reinforced Polyamide with Brass Threaded Insert Material
  • VG-555 Series
  • 1000 lbs Static Load Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG551B58 | Reinforced Polyamide with Brass 1000 lbs Load Capacity Round Tube Threaded End
Item #101678724
  • Reinforced Polyamide with Brass Threaded Insert Material
  • VG-551 Series
  • 1000 lbs Static Load Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VGSE582M10 | Threaded Tube Ends
Item #103727439
  • Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG554BM20 | Threaded Tube End
Item #101686997
  • 2.000 Tube OD
  • Round Shape
  • M20 Thread
  • 0.065" Tube Wall Thickness
  • 1760 lb Static Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG551B38 | Threaded Tube End
Item #101679520
  • 1.900 Tube OD
  • Round Shape
  • 3/8-16 Thread
  • 0.109" Tube Wall Thickness
  • 1000 lb Static Load
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
System Plast
VG-556-B12 | Reinforced Polyamide with Brass 1000 lbs Load Capacity Square Tube Threaded End
Item #113969522
  • Reinforced Polyamide with Brass Threaded Insert Material
  • VG-556 Series
  • 1000 lbs Static Load Capacity
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
Showing 1 - 20 of 50 items
Show all