1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 66 items
Show all
Lovejoy
ADB5 3/8X3/8 | Aluminum Double Beam Clamp Style Couplings
Item #102129655
  • Double Beam Coupling Type
  • Aluminum Material
  • 3/8 in Bore A
  • 3/8 in Bore B
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
EC112BEAM3/8X1/2 | Aluminum Single Beam Clamp Style Couplings
Item #101085841
  • Single Beam Coupling Type
  • Anodized Aluminum Material
  • 3/8 in Bore A
  • 1/2 in Bore B
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
EC100BEAM3/8X3/8 | Aluminum Single Beam Clamp Style Couplings
Item #100812989
  • Single Beam Coupling Type
  • Anodized Aluminum Material
  • 3/8 in Bore A
  • 3/8 in Bore B
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
EC112BEAM12MMX12MM | Aluminum Single Beam Clamp Style Couplings
Item #101085840
  • Single Beam Coupling
  • Anodized Aluminum
  • 12.00 mm Bore A
  • 12.00 mm Bore B
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
ADB6 1/2X5/8 | Aluminum Double Beam Clamp Style Couplings
Item #103759218
  • Double Beam Coupling
  • Anodized Aluminum
  • 0.500" Bore A
  • 0.625" Bore B
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
EC050BEAM3MMX3MM | Aluminum Single Beam Clamp Style Couplings
Item #101085825
  • Single Beam Coupling Type
  • Anodized Aluminum Material
  • 3 mm Bore A
  • 3 mm Bore B
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
ASB4 5/16X5/16 | Aluminum Single Beam Clamp Style Couplings
Item #103759222
  • Single Beam Coupling Type
  • Anodized Aluminum Material
  • 5/16 in Bore A
  • 5/16 in Bore B
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
ADB3.5 1/4X1/4 | Aluminum Double Beam Clamp Style Couplings
Item #102129654
  • Double Beam Coupling Type
  • Aluminum Material
  • 1/4 in Bore A
  • 1/4 in Bore B
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
EC100BEAM6MMX6MM | Aluminum Single Beam Clamp Style Couplings
Item #101085836
  • Single Beam Coupling Type
  • Anodized Aluminum Material
  • 6 mm Bore A
  • 6 mm Bore B
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
ASB6 3/8X1/2 | Aluminum Single Beam Clamp Style Couplings
Item #103767081
  • Single Beam Coupling
  • Anodized Aluminum
  • 0.375" Bore A
  • 0.500" Bore B
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
EC100BEAM5/16X5/16 | Aluminum Single Beam Clamp Style Couplings
Item #101085835
  • Single Beam Coupling Type
  • Anodized Aluminum Material
  • 5/16 in Bore A
  • 5/16 in Bore B
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
ASB5 8MMX8MM | Aluminum Single Beam Clamp Style Couplings
Item #103766431
  • Single Beam Coupling Type
  • Anodized Aluminum Material
  • 8 mm Bore A
  • 8 mm Bore B
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
EC075BEAM3/16X1/4 | Aluminum Single Beam Clamp Style Couplings
Item #101085827
  • Single Beam Coupling
  • Anodized Aluminum
  • 0.188" Bore A
  • 0.188" Bore B
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
ASB4 1/4X5/16 | Aluminum Single Beam Clamp Style Couplings
Item #103766500
  • Single Beam Coupling Type
  • Anodized Aluminum Material
  • 1/4 in Bore A
  • 5/16 in Bore B
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
EC075BEAM4MMX4MM | Aluminum Single Beam Clamp Style Couplings
Item #101085829
  • Single Beam Coupling Type
  • Anodized Aluminum Material
  • 4 mm Bore A
  • 4 mm Bore B
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
ADB6 5/16X5/8 | Aluminum Double Beam Clamp Style Couplings
Item #102129400
  • Double Beam Coupling Type
  • Aluminum Material
  • 5/16 in Bore A
  • 5/8 in Bore B
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
EC112BEAM5/16X5/16 | Aluminum Single Beam Clamp Style Couplings
Item #101085843
  • Single Beam Coupling
  • Anodized Aluminum
  • 0.313" Bore A
  • 0.313" Bore B
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
EC100BEAM8MMX8MM | Aluminum Single Beam Clamp Style Couplings
Item #101085837
  • Single Beam Coupling Type
  • Anodized Aluminum Material
  • 8 mm Bore A
  • 8 mm Bore B
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
ADB7 1/2X5/8 | Aluminum Double Beam Clamp Style Couplings
Item #103766497
  • Double Beam Coupling Type
  • Aluminum Material
  • 1/2 in Bore A
  • 5/8 in Bore B
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lovejoy
ADB5 3/8X1/2 | Aluminum Double Beam Clamp Style Couplings
Item #102129656
  • Double Beam Coupling Type
  • Aluminum Material
  • 3/8 in Bore A
  • 1/2 in Bore B
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 66 items
Show all