1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,098 items
Lyon Workspace Products
DD1147 | Dove Gray 64 in H Eye-Level Shelf Cabinets
Item #114188741
  • Eye-Level Type
  • 64 in Height
  • 24 in Depth
  • Dove Gray Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lyon Workspace Products
DD8341H | 114189629
Item #114189629
  • 48"W x 18"D x 84"H 5 Shelf 600 lb/shelf Capacity Add-On Open Shelving Unit. 16 Gauge T-Post Uprights with five 20 Gauge Heavy Duty Box "W" shelves. Uprights adjust on 1-1/2" centers. 8000 lbs capacity per section. Includes on
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lyon Workspace Products
DD8364SX | 114189654
Item #114189654
  • 48"W x 18"D x 84"H 8 Shelf 700 lb/shelf Capacity Starter Open Shelving Unit. 16 Gauge T-Post Uprights with eight 18 Gauge Heavy Duty Box "W" shelves. Uprights adjust on 1-1/2" centers. 8000 lbs capacity per section. Includes
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lyon Workspace Products
DD73045 | 114189409
Item #114189409
  • 60"W x 48"D x 84"H Medium Duty Dove Gray 4 Shelf 550 lb/shelf Capacity Flanged Beam Double Rivet Rack Starter. Decking not included.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lyon Workspace Products
RSPC18 | 114190694
Item #114190694
  • 18" Row Spacer. Provides a stabilizing connection for back to back rows of racks. Image is representative of final product.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lyon Workspace Products
DD73049 | 114189415
Item #114189415
  • 96"W x 24"D x 84"H Medium Duty Dove Gray 4 Shelf 620 lb/shelf Capacity Flanged Beam Double Rivet Rack Starter. Decking not included.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lyon Workspace Products
DDM6830301006IL | 114189783
Item #114189783
  • 30''W x 28-1/4''D x 59-1/4''H Eye-Level Height Modular Drawer Cabinet with 11 - 400 lb capacity drawers and 192 compartments. Multiple drawers may be opened at same time. Layout kits are installed. Drawers include
  • 9 - #6 (3-
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lyon Workspace Products
PP5092 | 114190264
Item #114190264
  • Single Tier / One Wide Locker. Opening size is 18 X 18 X 72, add 6" for legs for an overall height of 78''. Needs assembly. Includes louvered door, recessed cup handle with padlock hasp (lock and number plate not included), s
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lyon Workspace Products
DDS683030000KIL | 114189893
Item #114189893
  • 30''W x 28-1/4''D x 59-1/4''H Eye-Level Height Modular Drawer Cabinet with 10 - 400 lb capacity drawers and 228 compartments. Single drawer access cabinet. Layout kits are installed. Drawers include
  • 3 - #4 (2-1/4''h), 3 - #5
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lyon Workspace Products
SFB108048144 | 114190702
Item #114190702
  • 108''W x 48''D x 96''H Three Level Starter Section of Pallet Rack. 20 ,600 lbs cap/pair of uprights. 6,320 lbs cap/pair of beams. Includes two 96''H Steel Uprights, six108'' steel beams and two front to back supports per leve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lyon Workspace Products
DD5342SU | 114188827
Item #114188827
  • Six Tier / One Wide Locker. Opening size is 12 X 15 X 12, add 6" for legs for an overall height of 78''. Assembled. Includes louvered door, pull hande with padlock loop (padlock and number plate not included) 24 Gauge steel b
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lyon Workspace Products
DD52123ISU | 114188801
Item #114188801
  • Double Tier / Three Wide Locker. Opening size is 12 X 15 X 36, add 6" for legs for an overall height of 78'' and 36'' wide. Assembled. Includes louvered door, recessed cup handle with padlock hasp (lock and number plate not i
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lyon Workspace Products
DDS6830301018IL | 114189910
Item #114189910
  • 30''W x 28-1/4''D x 59-1/4''H Eye-Level Height Modular Drawer Cabinet with 4 - 400 lb capacity drawers and 37 compartments. Single drawer access cabinet. Layout kits are installed. Drawers include
  • 2 - #16 (11-3/4''h), and 1
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lyon Workspace Products
DDM6830301010IL | 114189787
Item #114189787
  • 30''W x 28-1/4''D x 59-1/4''H Eye-Level Height Modular Drawer Cabinet with 10 - 400 lb capacity drawers and 164 compartments. Multiple drawers may be opened at same time. Layout kits are installed. Drawers include
  • 2 - #4 (2-
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lyon Workspace Products
DDM6830301004IL | 114189781
Item #114189781
  • 30''W x 28-1/4''D x 59-1/4''H Eye-Level Height Modular Drawer Cabinet with 12 - 400 lb capacity drawers and 224 compartments. Multiple drawers may be opened at same time. Layout kits are installed. Drawers include
  • 2 - #4 (2-
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lyon Workspace Products
DDS3130301005IL | 114189826
Item #114189826
  • 30''W x 28-1/4''D x 30-1/8''H Table Height Modular Drawer Cabinet with 2 - 400 lb capacity drawers and 16 compartments. Layout kits are installed. Single Drawer Access Cabinet. One drawer may be opened at a time.Drawers incl
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lyon Workspace Products
DD8031SX | 114189453
Item #114189453
  • 36"W x 18"D x 84"H 7 Shelf 1300 lb/shelf Capacity Starter Open Steel Shelving Unit.16 Gauge T-Post Uprights with 18 Gauge Extra Heavy Duty Box 'W" shelves. Uprights adjust on 1-1/2" centers. 8000 lbs capacity per section. Inc
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lyon Workspace Products
DDS6830301029IL | 114189917
Item #114189917
  • 30''W x 28-1/4''D x 59-1/4''H Eye-Level Height Modular Drawer Cabinet with 9 - 400 lb capacity drawers and 128 compartments. Single drawer access cabinet. Layout kits are installed. Drawers include
  • 4 - #6 (3-7/8''h), 3 - #8
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lyon Workspace Products
DD73028 | 114189390
Item #114189390
  • 72"W x 48"D x 84"H Medium Duty Dove Gray 3 Shelf 800 lb/shelf Capacity Flanged Beam Double Rivet Rack Starter. Decking not included.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Lyon Workspace Products
DD8081M | 114189538
Item #114189538
  • 36"W x 18"D x 84"H 8 Shelf 600 lb/shelf Capacity Add-On Closed Shelving Unit. Includes one closed welded side T-Post panel, two back panels (includes hardware), shelf clips and eight 22 Gauge Medium Duty Shelves. 8000 lbs pe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,098 items