1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 6,574 items
Magnaloy Coupling Co.
M50010416S | 100442319
Item #100442319
  • 500 HUB 1-1/8X1/2 SPEC
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Magnaloy Coupling Co.
M670B8 | Flexible Coupling Insert
Item #100439894
  • Size 600
  • Made of Nitrile
  • Blue Color
  • 80 Durometer
  • -60 °F to 250 °F Temperature Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Magnaloy Coupling Co.
M40011412 | Flexible Coupling Round Bore Hub
Item #100439751
  • Size 400 Coupling Hub
  • 1 7/16" Bore
  • 3/8 Keyway
  • 1 SS over kwy
  • Set-Screw Locking
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Magnaloy Coupling Co.
M200R | Flexible Coupling Hub
Item #100439674
  • Size 200 Coupling Hub
  • No Bore
  • 1 3/8" Max. Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Magnaloy Coupling Co.
M400M4212 | Flexible Coupling Round Bore Hub
Item #100439069
  • Size 400 Coupling Hub
  • 42 mm Bore
  • 12 mm Keyway
  • 1 SS over kwy
  • Set-Screw Locking
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Magnaloy Coupling Co.
M015-01620 | 100439542
Item #100439542
  • ROD END COUPLER 1/2-20 THD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Magnaloy Coupling Co.
M324872B | Horizontal Pump/Motor Mount Adapter
Item #100439730
  • Horizontal Pump/Motor Mount
  • Aluminum
  • SAE B Pump Flange to Motor Frames 324TC/TSC-405TC/TSC & 324UC/USC-405UC/USC
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Magnaloy Coupling Co.
M60021220DSS | Flexible Coupling Round Bore Hub
Item #100439169
  • Size 600 Coupling Hub
  • 2 3/8" Bore
  • 5/8 Keyway
  • Double SS @ 90°
  • Set-Screw Locking
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Magnaloy Coupling Co.
M370V8 | Viton Jaw Type Coupling Insert
Item #100439738
  • Coupling Size: 300
  • Insert Style: Open Center
  • Material: Viton
  • Red
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Magnaloy Coupling Co.
M800B1508C | Flexible Coupling Spline Bore Hub
Item #100439972
  • Size 800
  • Steel Bushed & Clamp Style Spline Bore
  • 15 Teeth
  • 8/16 Spline Pitch
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Magnaloy Coupling Co.
M70022824 | Flexible Coupling Round Bore Hub
Item #100439914
  • Size 700 Coupling Hub
  • 2 7/8" Bore
  • 3/4 Keyway
  • 1 SS over kwy
  • Set-Screw Locking
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Magnaloy Coupling Co.
M40010408 | Flexible Coupling Round Bore Hub
Item #100439746
  • Size 400 Coupling Hub
  • 1 1/8" Bore
  • 1/4 Keyway
  • 1 SS over kwy
  • Set-Screw Locking
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Magnaloy Coupling Co.
M20002806 | Flexible Coupling Round Bore Hub
Item #100439657
  • Size 200 Coupling Hub
  • 7/8" Bore
  • 3/16 Keyway
  • 1 SS over kwy
  • Set-Screw Locking
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Magnaloy Coupling Co.
M10010408DSS45 | 100440219
Item #100440219
  • 100 HUB 1-1/8" BORE X 1/4" KEYWAY W/DSS @ 45 DEGREE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Magnaloy Coupling Co.
M270N8 | 100443213
Item #100443213
  • 270 INSERT-80A-NEO (PAINTEDGOLD)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Magnaloy Coupling Co.
M20010808 | Flexible Coupling Round Bore Hub
Item #100439663
  • Size 200 Coupling Hub
  • 1 1/4" Bore
  • 1/4 Keyway
  • 1 SS over kwy
  • Set-Screw Locking
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Magnaloy Coupling Co.
P097N7 | Flexible Coupling Insert
Item #100440031
  • Size 090
  • Made of Nitrile
  • Black Color
  • 70 Durometer
  • -60 °F to 250 °F Temperature Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Magnaloy Coupling Co.
M40002406 | Flexible Coupling Round Bore Hub
Item #100439741
  • Size 400 Coupling Hub
  • 3/4" Bore
  • 3/16 Keyway
  • 1 SS over kwy
  • Set-Screw Locking
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Magnaloy Coupling Co.
M60012412 | Flexible Coupling Round Bore Hub
Item #100439856
  • Size 600 Coupling Hub
  • 1 3/4" Bore
  • 3/8 Keyway
  • 1 SS over kwy
  • Set-Screw Locking
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Magnaloy Coupling Co.
M70020416 | Flexible Coupling Round Bore Hub
Item #100439908
  • Size 700 Coupling Hub
  • 2 1/8" Bore
  • 1/2 Keyway
  • 1 SS over kwy
  • Set-Screw Locking
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 6,574 items