1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 5,205 items
PBC Linear
FLC12 | Simplicity® Self-Lubricated Linear Bearing
Item #101430430
  • 3/4" Compensated Bore
  • FrelonGOLD Lined Linear Bearing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
FL16 | Simplicity® Self-Lubricated Linear Bearing
Item #101429123
  • 1" Precision Bore
  • FrelonGOLD Lined Linear Bearing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
FMC20 | Simplicity® European Metric Self-Lubricated Linear Bearing
Item #102199803
  • 20 mm Compensated Bore
  • FrelonGOLD Lined ISO Metric Linear Bearing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
FLC10 | Simplicity® Self-Lubricated Linear Bearing
Item #101557039
  • .625" Compensated Bore
  • FrelonGold Lined
  • Standard Inch Series Linear Bearing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
FLC16E | Simplicity® Self-Lubricated Linear Bearing
Item #102225208
  • 1.00" Compensated Bore
  • FrelonJ Lined
  • Standard Inch Series Linear Bearing w/Seals Both Ends
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
P12 | Simplicity® Self-Lubricated Pillow Block Bearing
Item #101430604
  • 3/4" Precision ID
  • FrelonGOLD Lined
  • Linear Bearing
  • Pillow Block Assembly
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
P20 | Simplicity® Self-Lubricated Pillow Block Bearing
Item #101486240
  • 1 1/4" Precision ID
  • FrelonGOLD Lined
  • Linear Bearing
  • Pillow Block Assembly
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
MRC12C | 101813775
Item #101813775
  • MINI RAIL/PLANE MR12MMX34MM COMP
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
HVB-062 | 101703065
Item #101703065
  • COMBINED BRG AXIAL FIXED 062
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
  • Drop Ship Only
HVR-S | Hevi-Rail® U-Channel Rail
Item #101936795
  • U-Channel Rail
  • 65 mm Wide
  • 30 mm Tall
  • 53 mm Inner Width
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
MVBA4 | 101467556
Item #101467556
  • V GUIDE BUSHING METRIC ADJUSTABLE SIZE 4
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
SB24-2E | Simplicity® Square Self-Lubricated Linear Bearing
Item #100736224
  • 1 1/2" Square Bearing w/Two Sides Adjustable And Frelon J Plugs For Stainless Steel Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
FMT25 | Simplicity® FMT European Thin Wall Metric Self-Lubricated Linear Bearing
Item #101449142
  • 25 mm Precision Bore
  • Thin Wall, FrelonGOLD Lined ISO Metric Linear Bearing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
FL10 | Simplicity® Self-Lubricated Linear Bearing
Item #101466269
  • 5/8" Precision Bore
  • FrelonGOLD Lined Linear Bearing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
FLA12 | Simplicity® Self-Lubricated Linear Bearing
Item #101970101
  • .750" Precision Bore
  • FrelonGold Lined
  • Self-Aligning
  • Standard Inch Series Linear Bearing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
FL12 | Simplicity® Self-Lubricated Linear Bearing
Item #101345170
  • 3/4" Precision Bore
  • FrelonGOLD Lined Linear Bearing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
FL20 | Simplicity® Self-Lubricated Linear Bearing
Item #101429122
  • 1-1/4" Precision Bore
  • FrelonGOLD Lined Linear Bearing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
FMT16 | Simplicity® FMT European Thin Wall Metric Self-Lubricated Linear Bearing
Item #101434300
  • 16 mm Precision Bore
  • Thin Wall, FrelonGOLD Lined ISO Metric Linear Bearing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
FM30 | Simplicity® European Metric Self-Lubricated Linear Bearing
Item #101670555
  • 30 mm Precision Bore
  • FrelonGOLD Lined ISO Metric Linear Bearing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
PBC Linear
PW16C | Simplicity® Self-Lubricated Pillow Block Bearing
Item #102093797
  • 1" Compensated ID
  • FrelonGOLD Lined
  • Twin Pillow Block Assembly
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 5,205 items