1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,900 items
Aurora Bearing Co.
MW-10T | MW-T Series General Purpose Female Rod End
Item #101821543
  • Female Rod End
  • 0.625 in Bore
  • Right Hand
  • 5/8-18 UNF-2B
  • 3.25 in Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aurora Bearing Co.
CW-5 | CW Series General Purpose Economy Female Rod End
Item #100000547
  • Female Rod End
  • 0.3125 in Bore
  • Right Hand
  • 5/16-24 UNF-2B
  • 1.8125 in Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aurora Bearing Co.
CM-M12 | CM-M Series General Purpose Economy Male Rod End
Item #101669689
  • General Purpose Economy Male Rod End
  • 12 mm Bore Size
  • M12 x 1.75 Right Hand Thread
  • Non-Relubricatable
  • w/o Lube Fitting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aurora Bearing Co.
COM-12 | COM Series Two-Piece Commercial Spherical Bearing
Item #100741101
  • 3/4" ID x 1 7/16" OD x 3/4" Inner Ring Width
  • 19/32" Outer Ring Width
  • Unsealed Spherical Plain Bearing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aurora Bearing Co.
KG-24Z-1 | KG Series Large Bore Female Rod End
Item #101704707
  • Female Rod End
  • 1.5 in Bore
  • Left Hand
  • 1 1/2-12 UNF-2B-LH
  • 7.125 in Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aurora Bearing Co.
CW-M16Z | 101497884
Item #101497884
  • CW-M16Z Female Rod End Metric Economy Metric General Purpose Economy
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aurora Bearing Co.
AW-7Z | AW Series High Strength Female Rod End
Item #101696350
  • Female Rod End
  • 0.4375 in Bore
  • Right Hand
  • 7/16-20 UNF-3B
  • 2.3745 in Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aurora Bearing Co.
MW-6T | MW-T Series General Purpose Female Rod End
Item #102223434
  • Female Rod End
  • 0.375 in Bore
  • Right Hand
  • 3/8-24 UNF-2B
  • 2.125 in Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aurora Bearing Co.
MM-M10T | MM-MT Series General Purpose Male Rod End
Item #101813455
  • High Strength Precision Male Rod End
  • 10 mm Bore
  • Right Hand
  • M10 x 1.5 -6g Thread
  • Self-Lubricating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aurora Bearing Co.
MM-6T | MM-T Series General Purpose Male Rod End
Item #101761291
  • General Purpose Male Rod End
  • 0.375 in Bore
  • Right Hand
  • 3/8-24 UNF-3A Thread
  • Self-Lubricating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aurora Bearing Co.
CM-6 | CM Series General Purpose Economy Male Rod End
Item #100740905
  • General Purpose Economy Male Rod End
  • 3/8" Bore Size
  • 3/8 - 24 UNF Right Hand Thread
  • Non-Relubricatable
  • w/o Lube Fitting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aurora Bearing Co.
MB-7Z | MB Series General Purpose Precision Male Rod End
Item #100740937
  • General Purpose Precision Male Rod End
  • 7/16" Bore Size
  • 7/16 - 20 UNF Left Hand Thread
  • Regreasable
  • w/Lube Fitting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aurora Bearing Co.
MG-6Z | MG Series General Purpose Female Rod End
Item #100740923
  • Female Rod End
  • 0.375 in Bore
  • Left Hand
  • 3/8-24 UNF-2B-LH
  • 2.125 in Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aurora Bearing Co.
MW-M12 | MW-M Series General Purpose Female Rod End
Item #101620689
  • Female Rod End
  • 12 mm Bore
  • Right Hand
  • M12 x 1.75 -6H
  • 65 mm Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aurora Bearing Co.
VCM-10 | VCM Series General Purpose Economy Male Rod End
Item #110027749
  • General Purpose Economy Male Rod End
  • 5/8" Bore Size
  • 5/8 - 18 UNF Right Hand Thread
  • Self-Lubricating
  • w/o Lube Fitting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aurora Bearing Co.
MW-7T | MW-T Series General Purpose Female Rod End
Item #101829670
  • Female Rod End
  • 0.4375 in Bore
  • Right Hand
  • 7/16-20 UNF-2B
  • 2.3745 in Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aurora Bearing Co.
KM-24Z-1 | KM Series General Purpose Precision Male Rod End
Item #101705642
  • General Purpose Precision Male Rod End
  • 1 1/2" Bore Size
  • 1 1/2 - 12 UNF Right Hand Thread
  • Regreasable
  • w/Lube Fitting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aurora Bearing Co.
CB-6S | Male Rod End; Left Hand; Commercial Grade
Item #101705722
  • Male Rod End, Commercial Grade, 3/8" Bore, 3/8-24 Left Hand Thread, Non-Relubricatable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aurora Bearing Co.
MG-8 | MG Series General Purpose Female Rod End
Item #101704694
  • Female Rod End
  • 0.5 in Bore
  • Left Hand
  • 1/2-20 UNF-2B-LH
  • 2.781 in Long
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aurora Bearing Co.
SM-4E | 101540980
Item #101540980
  • SM-4E Stainless Steel Male Rod End
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,900 items