1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,336 items
Reelcraft Industries Inc.
L 4050 163 3 | 112320643
Item #112320643
  • 16 AWG / 3 COND X 50FT, 13 AMP, SINGLE OUTLET, WITH CORD 50FT, 16 AWG/3 COND, 13 AMP
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
L 4545 123 3A | Power and Light Cord Reels
Item #114470237
  • Power Cord Reel
  • 12.875 in Height
  • 12.625 in Length
  • Series L4000
  • AMPS 20
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
2-HR1005 | Adjustable Hose Bumper/Hose Assemblies/Lead Hoses
Item #102157278
  • For Reel Sizes D9000, E9000
  • 1/2" Hose ID
  • 3/4" - 1.050" Hose OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
1-HR1004-3 | Adjustable Hose Bumper/Hose Assemblies/Lead Hoses
Item #101487438
  • For Reel Sizes DP5000, DP7000, 80000, D80000, E8000, RT800
  • 3/8" Hose ID
  • 5/8" - 0.749" Hose OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
HD76050 OLP | Heavy Industrial Hose Reel
Item #114470183
  • 3/8 in Hose ID
  • 0.600 Hose OD
  • 50 ft Hose Length
  • 1/4 in NPT (M) Hose Outlet
  • 1/2 in NPT (F) Reel Inlet
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
L 4545 123 3 | Power Cord Reel
Item #101395503
  • 45' Cord
  • 16/3 Conductor SJTO
  • Single Receptacle w/ GFCI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
1-HR1004 | Adjustable Hose Bumper/Hose Assemblies/Lead Hoses
Item #102223216
  • For Reel Sizes 4000, 5000, 6000, D8000, RT400, RT600
  • 3/8" Hose ID
  • 5/8" - 0.749" Hose OD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
82100 OLP | Heavy Industrial Hose Reel
Item #102179418
  • 1/2 in Hose ID
  • 0.750 Hose OD
  • 100 ft Hose Length
  • 1/2 in NPT (M) Hose Outlet
  • 1/2 in NPT (F) Reel Inlet
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
L 4545 123 7 | Power and Light Cord Reels
Item #113208639
  • Power Cord Reel
  • 45 ft Cable
  • 13 1/4" H x 9 3/8" W
  • 125 V Volts
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
83000 OLP | Series 80000 - High Capacity
Item #102218000
  • Series 80000 Hose Reel w/o Hose
  • 3/4" Hose Capacity
  • Open - Spring Driven
  • For Air, Water, or Oil Service
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
DP7650 OLP | 101508891
Item #101508891
  • Series DP7000 Dual Pedestal Hose Reel
  • Low Pressure Reel
  • 300 psi
  • For Use w/ Air or Water
  • 3/8" ID x 50' Hose
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
3-HR1004-3 | Adjustable Hose Bumper/Hose Assemblies/Lead Hoses
Item #101658461
  • 3/4 HOSE BUMPER 7000/8000/80000/L7000/DGM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
7650 OLP | Premium Industrial Hose Reel
Item #111801594
  • 3/8 in Hose ID
  • 0.600 in Hose OD
  • 50 ft Hose Length
  • 1/4 in NPT (M) Hose Outlet
  • 1/2 in NPT (F) Reel Inlet
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
83050 OLP | Heavy Industrial Hose Reel
Item #110478409
  • 3/4 in Hose ID
  • 1.075 Hose OD
  • 50 ft Hose Length
  • 3/4 in NPT (M) Hose Outlet
  • 3/4 in NPT (F) Reel Inlet
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
600522 | 101656725
Item #101656725
  • 1/2 HOSE BUMPER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
G 3050 | Spring Retractable Bonding Reel
Item #110000454
  • 50 ft Cable Length
  • 100 Amps Clamp Rating
  • Spring Rewind
  • Single Stranded Steel Aircraft Cable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
5650 OLP | Premium Industrial Hose Reel
Item #101644700
  • 3/8 in Hose ID
  • 0.600 in Hose OD
  • 50 ft Hose Length
  • 1/4 in NPT (M) Hose Outlet
  • 3/8 in NPT (F) Reel Inlet
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
S600018 | 101517194
Item #101517194
  • LATCH PAWL ASSEMBLY (EXHAUST & 7000 SERIES)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
4625 OLP | Premium Industrial Hose Reel
Item #112379760
  • 3/8 in Hose ID
  • 0.600 in Hose OD
  • 25 ft Hose Length
  • 1/4 in NPT (M) Hose Outlet
  • 3/8 in NPT (F) Reel Inlet
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Reelcraft Industries Inc.
  • Prop 65
D84050 OLP | Heavy Industrial Hose Reel
Item #110025154
  • 1 in Hose ID
  • 1.375 Hose OD
  • 50 ft Hose Length
  • 3/4 in NPT (M) Hose Outlet
  • 1 in NPT (F) Reel Inlet
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,336 items