1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 445 items
Standard Locknut
KM28 | KM Series Metric Locknut
Item #102219288
  • KM Series Right Hand Standard Locknut
  • Steel
  • Not Self-Locking
  • M140x2 mm Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Standard Locknut
PRT07 | PRT-00/18 Series Locknut
Item #102195263
  • PRT Series Right Hand Precision Locknut
  • Steel
  • Not Self-Locking
  • M35 Thread
  • 18 Threads per Inch
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Standard Locknut
NIN11 | NIN-00 Series Locknut
Item #102227109
  • NIN Series Right Hand Standard Locknut
  • Steel
  • Not Self-Locking
  • 2-16 Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Standard Locknut
PRT08 | PRT-00/18 Series Locknut
Item #102219340
  • PRT Series Right Hand Precision Locknut
  • Steel
  • Not Self-Locking
  • M40 Thread
  • 18 Threads per Inch
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Standard Locknut
NC06 | Threaded Clamping Collar
Item #102136984
  • M30-18 Bore Thread, 1/2" Width, Black Oxide Steel Threaded Clamping Collar
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Standard Locknut
PRT03 | PRT-00/18 Series Locknut
Item #102227145
  • PRT Series Right Hand Precision Locknut
  • Steel
  • Not Self-Locking
  • M17 Thread
  • 32 Threads per Inch
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Standard Locknut
NIN02 | NIN-00 Series Locknut
Item #102197835
  • NIN Series Right Hand Standard Locknut
  • Steel
  • Not Self-Locking
  • 7/8-16 Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Standard Locknut
TAN17 | Locknut
Item #101785172
  • Right Hand Locknut
  • Steel
  • 85 mm Shaft Diameter
  • 12 Threads per Inch
  • Standard Grade
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Standard Locknut
AN22 | N-00 Series Locknut
Item #102198429
  • AN Series Right Hand Standard Locknut
  • Steel
  • Not Self-Locking
  • M110 Thread
  • 12 Threads per Inch
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Standard Locknut
AN40 | N-00 Series Locknut
Item #102193953
  • AN Series Right Hand Standard Locknut
  • Steel
  • Not Self-Locking
  • M200 Thread
  • 8 Threads per Inch
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Standard Locknut
AN38 | N-00 Series Locknut
Item #102196429
  • AN Series Right Hand Standard Locknut
  • Steel
  • Not Self-Locking
  • M190 Thread
  • 8 Threads per Inch
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Standard Locknut
KM17 | KM Series Metric Locknut
Item #102196266
  • KM Series Right Hand Standard Locknut
  • Steel
  • Not Self-Locking
  • M85x2 mm Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Standard Locknut
TAN138 | 101784673
Item #101784673
  • TAN138 PRECISION LOCKNUT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Standard Locknut
AN36 | N-00 Series Locknut
Item #102194790
  • AN Series Right Hand Standard Locknut
  • Steel
  • Not Self-Locking
  • M180 Thread
  • 8 Threads per Inch
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Standard Locknut
KM21 | 102227155
Item #102227155
  • KM Series Right Hand Standard Locknut
  • Steel
  • Not Self-Locking
  • M105x2 mm Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Standard Locknut
N10 | N-00 Series Locknut
Item #102194540
  • N Series Right Hand Standard Locknut
  • Steel
  • Not Self-Locking
  • M50 Thread
  • 18 Threads per Inch
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Standard Locknut
TN09 | Locknut
Item #101765776
  • Right Hand Locknut
  • Steel
  • 45 mm Shaft Diameter
  • 18 Threads per Inch
  • Standard Grade
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Standard Locknut
N48 | 102194791
Item #102194791
  • N48 LOCKNUT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Standard Locknut
NL13 | N-00 Series Locknut
Item #102198443
  • N Series Left Hand Standard Locknut
  • Steel
  • Not Self-Locking
  • M65 Thread
  • 18 Threads per Inch
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Standard Locknut
KM3 | KM Series Metric Locknut
Item #102195275
  • KM Series Right Hand Standard Locknut
  • Steel
  • Not Self-Locking
  • M17x1 mm Thread
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 445 items