1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,523 items
Telco USA Inc.
PA11A303T | Remote Amplifier
Item #100846842
  • 24 V dc Power Supply
  • Relay and NPN Output
  • 11-pole DIN Socket Connection
  • 35 ms/ 35 ms On/Off Response Time
  • IP 40 Sealing Class
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
PA12B001 | 100846856
Item #100846856
  • AMPLIFIER, 115VAC
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
PA11B303T | Remote Amplifier
Item #100846848
  • 24 V dc Power Supply
  • Relay and NPN Output
  • 11-pole DIN Socket Connection
  • 35 ms/ 35 ms On/Off Response Time
  • IP 40 Sealing Class
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
80499A | 102186164
Item #102186164
  • 4P, M12, 90DEG , 5M CABLE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
L1LA18MM | 102149283
Item #102149283
  • 18mm BRACKET
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
LT110LTB58J | 100846758
Item #100846758
  • TRANSMITTER WITH LED, M12, 4P M12 QD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMT3000CTP18J-RY | 113140582
Item #113140582
  • TRANSMITTER, PLASTIC, DC, 4P M12 QD - R00141087
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
80459A | 102203662
Item #102203662
  • 4P, M12, STRAIGHT, 5M CABLE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
IPS8-S2PO30-A2P | 111431090
Item #111431090
  • INDUCTIVE SENSOR, M8, 10-30VDC, PNP, NO, SHIELDED, 2MM RANGE, TBL 30MM, 2M CABLE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
PP00B501 | Self Contained Power Pack
Item #100846869
  • Power Pack
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
TR11 | 100847158
Item #100847158
  • 11 PIN SOCKET BASE FOR AMPLIFIERS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
RX3215 SNAP 0.15-T3-OH | 118644967
Item #118644967
  • RECEIVER, PNP, NC, LIGHT OPERATED, SNAP HOUSING, 3P M8 QD, 0.15M CABLE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMR7620TSJ | 100846987
Item #100846987
  • RECEIVER, DC, NPN/PNP, 4P M12 QD AIT 100846987
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMT8000PGJ | 8000 Series DC Transmitter
Item #100847067
  • Series 8000
  • 10 - 30 V dc Power Supply
  • M18 x 1 Polycarbonate Housing
  • 4 pin, M12 Plug Connection
  • 20 m Max Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMT7000TSJ | 100847061
Item #100847061
  • TRANSMITTER, DC, 4P M12 QD AIT 100847061
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMP8800MG5 | 100846892
Item #100846892
  • PROXIMITY SENSOR, AC, 5M CABLE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
CAB KV 5512 PVC-BK S 10 | 110076065
Item #110076065
  • 5P, 10M BLACK CABLE FOR SST01, SST02 TRANSMITTER & SGP PROX
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SST01-10-01600810H1D1-0.5-J5 | 113119504
Item #113119504
  • SPACESCAN TRANSMITTER, 12-30VDC, 0-10M RANGE, BEAMS: 8/22, CH SPG: 10MM, 0.5M CABLE 5P M12 QD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
PA11B403T | 100846850
Item #100846850
  • AMPLIFIER, 24VDC, NPN/PNP OUTPUT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Telco USA Inc.
SMR9370TS0.1-J5 | 101934255
Item #101934255
  • RECEIVER, M18, DC, PNP, NO, DARK OPERATED, WITH 5P M12 QD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,523 items