1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 27,799 items
Chicago-Latrobe
44413 | 102123517
Item #102123517
  • 13/64 in Diameter
  • 3.625 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C22692 | 102009598
Item #102009598
  • #20 Diameter
  • 3.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23146 | 101701463
Item #101701463
  • 25/64 in Diameter
  • 5.125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23147 | 101702771
Item #101702771
  • 13/32 in Diameter
  • 5.25 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23115 | 103751409
Item #103751409
  • Q Diameter
  • 4.75 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C46157 | 104232228
Item #104232228
  • 82 degrees Countersink Angle
  • HSS Material
  • Steam Oxide Coating
  • 0.25 in Shank Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C22738 | 102012052
Item #102012052
  • Q Diameter
  • 4.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23181 | 103678190
Item #103678190
  • #33 Diameter
  • 2.625 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23193 | 102011441
Item #102011441
  • #21 Diameter
  • 3.25 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23138 | 101701462
Item #101701462
  • 17/64 in Diameter
  • 4.125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23167 | 103750003
Item #103750003
  • #47 Diameter
  • 2 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23125 | 101701613
Item #101701613
  • 1/16 in Diameter
  • 1.875 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23136 | 101701461
Item #101701461
  • 15/64 in Diameter
  • 3.875 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23150 | 101702770
Item #101702770
  • 29/64 in Diameter
  • 5.625 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23174 | 102008355
Item #102008355
  • #40 Diameter
  • 2.375 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23126 | 101698281
Item #101698281
  • 5/64 in Diameter
  • 2 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Chicago-Latrobe
54052 | 135 Deg Heavy-Duty HSS-CO Jobber Drill
Item #103914551
  • 5/32 in Diameter
  • 3.125 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C72024 | 104150547
Item #104150547
  • 3/8 in Diameter
  • 5 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C71011 | 101385209
Item #101385209
  • 11/64 in Diameter
  • 3.25 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cleveland
C71013 | 101401017
Item #101401017
  • 13/64 in Diameter
  • 3.625 in Overall Length
  • HSS-E Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 27,799 items