1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 14,323 items
Behringer Corp.
HS-CLH-03-P-062 | 103308837
Item #103308837
  • 5/8" OD TUBE SIZE CLAMP PAIR, HEAVY SERIES, GROUP H3, POLYPROPYLENE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
BETRF-08-10N | 101228111
Item #101228111
  • ELEMENT, CARTRIDGE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH3038-PP | Heavy Series Tube Clamp
Item #101225541
  • Heavy Series Tube Clamp for 3/8" Tube
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
BSO128S25N38 | 101995125
Item #101995125
  • ELEMENT, SPIN-ON
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
CC0500-Z | Strut-Mounted Cushion Clamp
Item #111874769
  • Behringer Strut-Mounted Cushion Clamps
  • Electro-Zinc Plated Hardware
  • Operating Temperature -65°F To 275°F
  • Fits Industry Standard Strut Channel Width 1 5/8 "
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH5150-PP | Tube Clamp
Item #101225554
  • Heavy Series Tube Clamp for 1 1/2" Tube
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH4100-PP | Tube Clamp
Item #101225550
  • Heavy Series Tube Clamp for 1" Tube
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH51315-AL | Pipe Clamp
Item #101226131
  • Heavy Series Pipe Clamp for 1 in Pipe
  • Aluminum Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
S2050-PP | Tube Clamp
Item #101225662
  • Standard Series Tube Clamp for 1/2" Tube
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
CC0840-Z | Strut-Mounted Cushion Clamp
Item #111874774
  • Behringer Strut-Mounted Cushion Clamps
  • Electro-Zinc Plated Hardware
  • Operating Temperature -65°F To 275°F
  • Fits Industry Standard Strut Channel Width 1 5/8 "
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
TS-TWP-02-C-56H | Pipe & Tube Clamp Component
Item #101857476
  • Twin Series Carbon Steel Weld Plate
  • Group H2
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH61900-AL | Pipe Clamp
Item #101226141
  • Heavy Series Pipe Clamp for 1 1/2 in Pipe
  • Aluminum Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
TS-TCP-02-Z | Pipe & Tube Clamp Component
Item #101810225
  • Twin Series Electro-Zinc Plated Steel Cover Plate
  • Group H2
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH51315-PP | Pipe Clamp
Item #101225553
  • Heavy Series Pipe Clamp for 1 in Pipe
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
S51315-PP | Pipe Clamp
Item #101225726
  • Standard Series Pipe Clamp for 1 in Pipe
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
S3100-PP | Tube Clamp
Item #101225590
  • Standard Series Tube Clamp for 1" Tube
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
SH96625-PP | Pipe Clamp
Item #101225575
  • Heavy Series Pipe Clamp for 6 in Pipe
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
BSO128S10N38 | 101997405
Item #101997405
  • ELEMENT, SPIN-ON
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
BE660R12A43 | 101226738
Item #101226738
  • ELEMENT, CARTRIDGE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Behringer Corp.
BE10615-3/4 | 101226318
Item #101226318
  • ELEMENT CARTRIDGE 3/4 THREAD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 14,323 items