Koyo Corp.
category
brand
- Koyo Corp. 4,955
Koyo Corp.
TRB-3446
-
mac
TRB-3446 | Steel Thrust Washer
Item #101738796
- 2.13 in Inner Diameter
- 2.88 in Outer Diameter
- 0.06 in Overall Width
Koyo Corp.
NU212C3FY
-
mac
NU212C3FY | Single Row Cylindrical Roller Bearing
Item #102114306
- 2.36 in Inner Diameter
- 3.94 in Outer Diameter
- 0.87 in Overall Width
Koyo Corp.
NTA-3650
-
mac
NTA-3650 | Single Row Needle Roller Bearing
Item #101710633
- 2.25 in Inner Diameter
- 3.13 in Outer Diameter
- 0.13 in Overall Width
Koyo Corp.
B-3412
-
mac
B-3412 | Single Row Steel Bearing Cup
Item #101981982
- 2.13 in Inner Diameter
- 2.5 in Outer Diameter
- 0.75 in Overall Width
Koyo Corp.
FNT-4565
-
mac
FNT-4565 | Single Row Needle Roller Bearing
Item #101670199
- 1.77 in Inner Diameter
- 2.56 in Outer Diameter
- 0.12 in Overall Width
Koyo Corp.
51103
-
mac
51103 | 118851159
Item #118851159
- Thrust Ball Bearing Single Direction with Flat Back Faces Thrust Ball Bearing
Koyo Corp.
FC-8
-
mac
FC-8 | Type DC Roller Clutch
Item #101800842
- 0.32 in Inner Diameter
- 0.55 in Outer Diameter
- 0.47 in Overall Width
Koyo Corp.
B-56;PDL449
-
mac
B-56;PDL449 | Single Row Steel Bearing Cup
Item #105579055
- 0.31 in Inner Diameter
- 0.5 in Outer Diameter
- 0.38 in Overall Width
Koyo Corp.
IR-1820-OH
-
mac
IR-1820-OH | High Carbon Chrome Steel Inner Ring
Item #101711697
- 1.13 in Inner Diameter
- 1.38 in Outer Diameter
- 1.27 in Overall Width
Koyo Corp.
RA-64029
-
mac
RA-64029 | 101873988
Item #101873988
- Needle Roller Bearings NRB Solid Race Inner Ring-RA-64029_PB_L125
Koyo Corp.
WJ-283412
-
mac
WJ-283412 | Single Row Cage and Roller Assembly
Item #101681230
- 1.75 in Inner Diameter
- 2.13 in Outer Diameter
- 0.75 in Overall Width
Koyo Corp.
IRA-12
-
mac
IRA-12 | High Carbon Chrome Steel Inner Ring
Item #101710972
- 0.75 in Inner Diameter
- 1 in Outer Diameter
- 1.04 in Overall Width
Koyo Corp.
FNT-5070
-
mac
FNT-5070 | Single Row Needle Roller Bearing
Item #101669421
- 1.97 in Inner Diameter
- 2.76 in Outer Diameter
- 0.12 in Overall Width
Koyo Corp.
GB-2016
-
mac
GB-2016 | 101463136
Item #101463136
- 1.25 in Inner Diameter
- 1.5 in Outer Diameter
- 1 in Overall Width
Koyo Corp.
NTHA-4066
-
mac
NTHA-4066 | Single Row Steel Cylindrical Roller Bearing
Item #101738222
- 2.5 in Inner Diameter
- 4.13 in Outer Diameter
- 1 in Overall Width
Koyo Corp.
FC-30
-
mac
FC-30 | Type DC Roller Clutch
Item #101663493
- 1.18 in Inner Diameter
- 1.46 in Outer Diameter
- 0.79 in Overall Width
Koyo Corp.
TRC-6074
-
mac
TRC-6074 | Steel Thrust Washer
Item #101738791
- 3.75 in Inner Diameter
- 4.63 in Outer Diameter
- 0.1 in Overall Width
Koyo Corp.
J-108
-
mac
J-108 | Single Row Steel Bearing Cup
Item #101741745
- 0.63 in Inner Diameter
- 0.81 in Outer Diameter
- 0.5 in Overall Width
Koyo Corp.
6009C3
-
mac
6009C3 | 6000 Series Deep Groove Ball Bearing
Item #102114474
- 45 mm Inside Diameter
- 75 mm Outside Diameter
- 16 mm Wide
- Open
- No Snap Ring
Koyo Corp.
6202C3
-
mac
6202C3 | 6200 Series Deep Groove Ball Bearing
Item #102092792
- 15 mm Inside Diameter
- 35 mm Outside Diameter
- 11 mm Wide
- Open
- No Snap Ring
Product Availability by Store Location
Close
