1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 2,731 items
Campbell Fittings
BG-200 | 106505368
Item #106505368
  • C & G GASKET 2 BUNA-N
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Campbell Fittings
BFHS-3 | 106505897
Item #106505897
  • SGL-LOCK F X HOSE STL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Campbell Fittings
UH-3 | 106523612
Item #106523612
  • DUCT. MACH. UNIV. HOSE END
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Campbell Fittings
D-AL-400 | 106457929
Item #106457929
  • CAM & GROOVE-D 4 AL COUPLRXFEMALE N 4" CPLR X FNPT ALUMINUM CAMLOCK FITTING
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Campbell Fittings
RGJS-3V | 110826068
Item #110826068
  • 3/4" Hose Stem w/Staked Ferrule Rnd Nut
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Campbell Fittings
HASS-3 | 106516109
Item #106516109
  • THD STAINLESS STL NPL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Campbell Fittings
B-BR-300 | 106473703
Item #106473703
  • CAM & GROOVE-B 3 BR COUPLRXMALE NPT 3" FEMALE PT X 3" MALE NPT BRASS CAMLOCK FITTING
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Campbell Fittings
D-BR-300 | 106479822
Item #106479822
  • CAM & GROOVE-D 3 BR COUPLRXFEMALE N 3" FEMALE PT X 3" FNPT BRASS CAMLOCK FITTING
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Campbell Fittings
DC-BR-300 | 106483970
Item #106483970
  • CAM & GROOVE-DC 3 BR DUST CAP 3" DUST CAP BRASS CAMLOCK FITTING
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Campbell Fittings
DA-AL-3020 | 106513679
Item #106513679
  • 3 CPLR X 2 ADPT ALUMINUM 3" FEMALE COUPLER X 2" MALE ADAPTER ALUMINUM CAMLOCK
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Campbell Fittings
GFS-4 | 106524046
Item #106524046
  • GROUND JOINT FEMALE SPUD
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Campbell Fittings
BG-300 | 106529946
Item #106529946
  • C & G GASKET 3 BUNA-N
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Campbell Fittings
UH-4I | 106501689
Item #106501689
  • PLT STEEL UNIV. HOSE END
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Campbell Fittings
HRPB-400 | 114480293
Item #114480293
  • HANDLE, RING, PIN 4&5 SS RING/BR HANDLE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Campbell Fittings
E-BR-300 | 106469524
Item #106469524
  • CAM & GROOVE-E 3 BR ADAPTXHOSE BARB 3" MALE PT X HOSE BARB BRASS CAMLOCK FITTING
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Campbell Fittings
D-AL-4030 | 106518370
Item #106518370
  • JUMP SIZE D - 4 COUPLER X 3 FEMALE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Campbell Fittings
E200SS | 118702677
Item #118702677
  • 20135853- Instalock -2" Part E Stainless
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Campbell Fittings
F-AL-600 | 106459742
Item #106459742
  • CAM & ROOVE-F 6 AL ADAPT X MALE NPT 6" MALE CAM X MNPT ALUMINUM CAMLOCK FITTING
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Campbell Fittings
DP-BR-300 | 106462769
Item #106462769
  • CAM & GROOVE-DP 3 BR DUST PLUG 3" DUST PLUG BRASS CAMLOCK FITTING
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Campbell Fittings
C-316-200 | 106484691
Item #106484691
  • 2 " 316SS C&G C 2" CPLR X HOSE SHANK 316SS CAMLOCK FITTING
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 2,731 items