Showing 1 - 12 of 12 items
Tri-Flow
  • No Air Shipping
  • HACCP Friendly
TF230151 | Food Grade Anti-Seize
Item #114928262
  • 9 oz Jar
  • Protects Up To 1800 °F
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Tri-Flow
  • Prop 65
TF29200 | Industrial Lubricant with PTFE
Item #101925737
  • 18 oz Spray Bottle
  • NSF H2 Registered
  • -60 to 475 °F Operating Temperature Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Tri-Flow
  • Prop 65
TF220201 | Synthetic Food Grade Grease
Item #113420993
  • 11.25 oz Spray Can
  • NLGI Grade 2
  • NSF H1 Registered
  • -10 to 400 °F Temperature Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Tri-Flow
  • HACCP Friendly
TF220211 | Synthetic Food Grade Grease
Item #113420995
  • 14 oz Cartridge
  • NLGI Grade 2
  • NSF H1 Registered
  • -10 to 400 °F Temperature Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Tri-Flow
  • Prop 65
TF260201 | Industrial Lubricant with PTFE
Item #113421245
  • 1 gal Container
  • NSF H2 Registered
  • -60 to 475 °F Operating Temperature Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Tri-Flow
  • Prop 65
TF200271 | Industrial Lubricant with PTFE
Item #113421008
  • 12 oz Aerosol Can
  • NSF H2 Registered
  • -60 to 475 °F Operating Temperature Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Tri-Flow
  • No Air Shipping
  • HACCP Friendly
TF230101 | Synthetic Food Grade Oil
Item #113421029
  • 16 oz Aerosol
  • Includes Teflon for Added Lubricity
  • Waterproof
  • Biodegradable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Tri-Flow
  • Prop 65
TF21010 | Industrial Lubricant with PTFE
Item #101913016
  • 2 oz Drip Bottle
  • NSF H2 Registered
  • -60 to 475 °F Operating Temperature Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Tri-Flow
  • No Air Shipping
TF21013 | 101758703
Item #101758703
  • TRIFLOW INDUSTRIAL DRY LUBRICANT WITH P.T.F.E. DRY LUBRICANT (NON-AEROSOL DRIP BOTTLE)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Tri-Flow
TF22025 | 101925138
Item #101925138
  • TRIFLOW INDUSTRIAL LUBRICANTS WITH P.T.F.E. (55 GAL.)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Tri-Flow
TFPN20028 | Pin Point Lubricator
Item #101923907
  • Pin Point Lubricator Pen
  • Refillable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Tri-Flow
  • HACCP Friendly
TF23004 | Synthetic Food Grade Grease
Item #101759029
  • 3 oz Tube
  • NLGI Grade 2
  • NSF H1 Registered
  • -10 to 400 °F Temperature Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 12 of 12 items