1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 2,738 items
TPI Corp.
  • Prop 65
IHP24H | Circulator Fan Head
Item #101626662
  • 24" Fan Size
  • 2-Speeds
  • Single Phase
  • 5,200 ft3/min to 7,000 ft3/min Air Movement
  • Shipped Fully-Assembled
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
F24HTE | 101627769
Item #101627769
  • 24" INDUSTRIAL FLOOR FAN 1/8 HP 3SP
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
ACU30W | Unassembled Circulator
Item #101642815
  • Unassembled Circulator
  • Wall Mounted
  • 30" Fan Size
  • 2-Speed
  • 1/4 hp
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
  • Prop 65
F12TE | Industrial Floor & Work Station Fan
Item #101627522
  • 12" Floor Fan
  • 3-Speeds
  • Single Phase
  • 1600 ft3/min to 2750 ft3/min Air Movement
  • Shipped Fully-Assembled
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
  • Prop 65
F18TE | Industrial Floor & Work Station Fan
Item #101633737
  • 18" Floor Fan
  • 3-Speed
  • Single Phase
  • 2,900 ft3/min Air Movement
  • Shipped Fully-Assembled
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
FSP95483 | 112150512
Item #112150512
  • 9.50 KW 480V Portable Infrared Flat Panel Emitter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
  • Drop Ship Only
F24TE | 101628049
Item #101628049
  • 24" INDUSTRIAL FLOOR FAN
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
UHP24P | Unassembled Circulator
Item #101654121
  • Unassembled Circulator
  • Pedestal Mount
  • 24" Fan Size
  • 2-Speed
  • 1/3 hp
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
ODF12 | Oscillating Office Fan
Item #101631813
  • Oscillating Office Fan
  • Desk Type
  • 12" Fan Size
  • 3-Speeds
  • 115 V
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
OSF16 | Oscillating Office Fan
Item #101654129
  • Oscillating Office Fan
  • Desk Type
  • 12" Fan Size
  • 3-Speeds
  • 115 V
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
  • Prop 65
FES15483E | Portable Electric Salamander Heater
Item #101628535
  • Portable Electric Salamander
  • 480 V
  • 3 phase
  • 15 kW
  • 51195 Btu's
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
CE12DS | Direct Drive Exhaust Fan
Item #101627770
  • Direct Drive Exhaust Fan
  • Shutter Mounted
  • 12" Fan Size
  • 15 1/8 x 15 1/8 Frame Size
  • 3-Speeds
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
ACU30P | Unassembled Circulator
Item #101631895
  • Unassembled Circulator
  • Pedestal Mounted
  • 30" Fan Size
  • 2-Speed
  • 1/4 hp
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
  • Prop 65
FES30483A | Portable Electric Salamander Heater
Item #101631819
  • Portable Electric Salamander
  • 480 V
  • 3 phase
  • 30 kW
  • 102390 Btu's
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
LDF18TE | 101627526
Item #101627526
  • 18" DOCK FAN HD.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
  • Prop 65
ACMP | Circulator Fan Mount
Item #101667162
  • Pedestal Base & Pole for Circulator Fan Head
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
  • Prop 65
ACH24 | Circulator Fan Mount and Fan Head
Item #101639886
  • Circulator Head
  • Fan Only
  • 24" Fan Size
  • 2-Speeds
  • 1/4 hp
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
  • Prop 65
IHP30H | Circulator Fan Head
Item #101639885
  • 30" Fan Size
  • 2-Speed
  • Single Phase
  • 8,200 ft3/min Air Movement
  • Shipped Fully-Assembled
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
  • Prop 65
U18TE | Industrial Floor & Work Station Fan
Item #101654127
  • 18" Work Station Fan
  • 3-Speed
  • Single Phase
  • 2,900 ft3/min Air Movement
  • Shipped Fully-Assembled
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
188TASAS | Fan Forced Milkhouse Style Heater
Item #101642531
  • 120 Volt, Single Phase Fan Forced Milkhouse Style Portable Heater
  • 5,120 Max BTU's
  • 9 1/2" x 10" x 16" Dimensions
  • 1.5 kW Max
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 2,738 items