1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 4,206 items
Cle-Line®
C23147 | 101702771
Item #101702771
  • 13/32 in Diameter
  • 5.25 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C22692 | 102009598
Item #102009598
  • #20 Diameter
  • 3.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23115 | 103751409
Item #103751409
  • Q Diameter
  • 4.75 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C22505 | 101699553
Item #101699553
  • 25/64 in Diameter
  • 5.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23177 | 102037703
Item #102037703
  • #37 Diameter
  • 2.5 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23148 | 101744296
Item #101744296
  • 27/64 in Diameter
  • 5.375 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23207 | 102037704
Item #102037704
  • #7 Diameter
  • 3.625 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23146 | 101701463
Item #101701463
  • 25/64 in Diameter
  • 5.125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23194 | 103749410
Item #103749410
  • #20 Diameter
  • 3.25 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23178 | 103749409
Item #103749409
  • #36 Diameter
  • 2.5 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23119 | 103749404
Item #103749404
  • U Diameter
  • 5 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23189 | 102042253
Item #102042253
  • #25 Diameter
  • 3 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23132 | 101699754
Item #101699754
  • 11/64 in Diameter
  • 3.25 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23142 | 101702769
Item #101702769
  • 21/64 in Diameter
  • 4.625 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C22508 | 101699358
Item #101699358
  • 29/64 in Diameter
  • 5.625 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23154 | 135 Deg Heavy-Duty HSS Jobber Drill
Item #103749405
  • #60 Diameter
  • 1.625 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C22695 | 101699630
Item #101699630
  • 11/64 in Diameter
  • 3.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Industries
C66017 | 119220852
Item #119220852
  • 5/16 in Diameter
  • 4.5 in Overall Length
  • HSS-CO Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C23144 | 101701615
Item #101701615
  • 23/64 in Diameter
  • 4.875 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Greenfield Industries
C66005 | 119220840
Item #119220840
  • 1/8 in Diameter
  • 2.75 in Overall Length
  • HSS-CO Material
  • 135 degree Point Angle
  • Spiral Flute Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 4,206 items