1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 3,771 items
Intertape Polymer Group
91405 | AC10 Series Utility Grade Cloth/Duct Tape
Item #105506783
  • Utility Grade Duct Tape
  • 48 mm Wide x 9.1 m Long
  • Silver
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Intertape Polymer Group
87218 | 513 Series Utility Grade Masking Tape
Item #105529580
  • Utility Grade Masking Tape
  • 36 mm Wide x 54.8 m Long
  • Natural
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Intertape Polymer Group
F4085-05 | 103471191
Item #103471191
  • 7100 CLR 48MMX100M IPG-IPG 36
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Intertape Polymer Group
85518 | 12 Points Full Polish Chrome Combination Wrench
Item #105506775
  • Metric
  • Full Polish Chrome Finish
  • 12 Points
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Intertape Polymer Group
87372 | AC10 Series Utility Grade Cloth/Duct Tape
Item #101653991
  • Utility Grade Duct Tape
  • 48 mm Wide x 54.8 m Long
  • Silver
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Intertape Polymer Group
78750 | AC20 Series Utility Grade Cloth/Duct Tape
Item #101545015
  • Utility Grade Duct Tape
  • 72 mm Wide x 54.8 m Long
  • Silver
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Intertape Polymer Group
74977 | AC20 Series Utility Grade Cloth/Duct Tape
Item #101944103
  • Utility Grade Duct Tape
  • 48 mm Wide x 55 m Long
  • Gray/Silver
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Intertape Polymer Group
ALF3000360 | ALF-300 3 mil Aluminum Foil Tape
Item #105505629
  • HVAC Grade Aluminum Foil Tape
  • 3 in Wide x 60 yd Long
  • Silver
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Intertape Polymer Group
71676 | 534 Series Flatback Tape
Item #102009689
  • Medium Grade Flatback Tape
  • 48 mm Wide x 54.8 m Long
  • Brown
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Intertape Polymer Group
87201 | 513 Series Utility Grade Masking Tape
Item #101523307
  • Utility Grade Masking Tape
  • 48 mm Wide x 54.8 m Long
  • Natural
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Intertape Polymer Group
82843 | AC36 Series Medium Grade Cloth/Duct Tape
Item #101929316
  • Medium Grade Duct Tape
  • 48 mm Wide x 55 m Long
  • Gray/Silver
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Intertape Polymer Group
75660 | AC20 Series Utility Grade Cloth/Duct Tape
Item #101943378
  • Utility Grade Duct Tape
  • 48 mm Wide x 55 m Long
  • White
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Intertape Polymer Group
83689 | AC15 Series Utility Grade Cloth/Duct Tape
Item #101942897
  • Utility Grade Duct Tape
  • 48 mm Wide x 55 m Long
  • Gray/Silver
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Intertape Polymer Group
UPH0897 | 116239798
Item #116239798
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Intertape Polymer Group
UPM7494 | 118532574
Item #118532574
  • SWAY HUB LEFT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Intertape Polymer Group
UPM4720 | 118532481
Item #118532481
  • NC CONTACT FOR 800F SWITCHES
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Intertape Polymer Group
UPM3260 | 118532268
Item #118532268
  • CHAIN THREADED LINK R.H.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Intertape Polymer Group
UPM4421 | 118532422
Item #118532422
  • CHAIN #40-37 PITCH +CL + OL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Intertape Polymer Group
UPM4165 | 118532393
Item #118532393
  • SS IDLER PULLEY
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Intertape Polymer Group
UPH1017 | 118531407
Item #118531407
  • STOP RETAINER ETM SS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 3,771 items