1. 1
  2. 2
  3. 3
Showing 1 - 20 of 46 items
Show all
One Eye Industries
1MPBT900 | Reusable Oil Filter Magnetic Pad
Item #101122469
  • Reusable Oil Filter Magnetic Pad
  • Use on Filters 4" in Diameter & Up
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
One Eye Industries
1MPBT800 | Reusable Oil Filter Magnetic Pad
Item #101122468
  • Reusable Oil Filter Magnetic Pad
  • Use on 3" to 4" Diameter Filters
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
One Eye Industries
5YB212T | 101122670
Item #101122670
  • Y-STRAINER 8 W x 6 H BRONZE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
One Eye Industries
1MPBT500 | Reusable Oil Filter Magnetic Pad
Item #101122467
  • Reusable Oil Filter Magnetic Pad
  • Use on Filters Up to 3" in Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
One Eye Industries
5SC12SCLNPT | 110486520
Item #110486520
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
One Eye Industries
9ADV9-926170 | 101122746
Item #101122746
  • HYDRAULIC OIL FILTER 5" OD X 9.875" L WITH A 25 MICRON ELEMENT 1 1/2" - 16 UN THREAD 3.8" X 4.2" GASKET
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
One Eye Industries
7PKOM-0086 | 111060661
Item #111060661
  • MAGNETIC PLUG 1 1/4" NPT INTERNAL SQUARE DRIVE 1 3/8" L
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
One Eye Industries
9ADV9-1000 | 101122736
Item #101122736
  • FUEL FILTER 3 5/8" OD X 7 1/2" L WITH A 25 MICRON ELEMENT 1" - 14 UN THREAD 2.4" X 2.8" GASKET
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
One Eye Industries
9ADV9-9024 | 101122745
Item #101122745
  • OIL FILTER 5" OD X 12" L WITH A 40 MICRON ELEMENT M90 - 2.0 THREAD 4" X 4.68" GASKET
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
One Eye Industries
9ADV9-0755 | 101122733
Item #101122733
  • FUEL FILTER 5" OD X 12" L WITH A 25 MICRON ELEMENT 1 3/8" - 16 UN THREAD 3.8" X 4.36" GASKET
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
One Eye Industries
9ADV9-3566 | 101122739
Item #101122739
  • OIL FILTER 5" OD X 12" L WITH A 40 MICRON ELEMENT 1 1/4" - 11 BSP THREAD 3.8" X 4.3" GASKET
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
One Eye Industries
9ADV9-926170LX2 | 101122748
Item #101122748
  • HYDRAULIC OIL FILTER 5" OD X 24" L WITH A 25 MICRON ELEMENT 1 1/2" - 16 UN THREAD 3.8" X 4.2" GASKET
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
One Eye Industries
9ADV9-926170L | 101122747
Item #101122747
  • HYDRAULIC OIL FILTER 5" OD X 12" L WITH A 25 MICRON ELEMENT 1 1/2" - 16 UN THREAD 3.8" X 4.2" GASKET
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
One Eye Industries
1MP813 | 101122470
Item #101122470
  • MAGNETIC PATCH 8" W x 13" L x 3/8" H
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
One Eye Industries
9ADV9-PH3976A | 101122759
Item #101122759
  • OIL FILTER 3 5/8" OD X 9" L WITH A 40 MICRON ELEMENT 1" - 16 UN THREAD 2.4" X 2.8" GASKET
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
One Eye Industries
9ADV9-BT371 | 111754016
Item #111754016
  • OIL FILTER 3 5/8" OD X 9" L WITH A 40 MICRON ELEMENT 1 1/2" - 16 UN THREAD 2.9" X 3.4" GASKET
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
One Eye Industries
1MP1713 | 101122471
Item #101122471
  • MAGNETIC PATCH 17" W x 13" L x 3/8" H
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
One Eye Industries
9ADV9-PH49A | 101122760
Item #101122760
  • OIL FILTER 4 1/4" OD X 9 7/8" L WITH A 40 MICRON ELEMENT 1 1/8 - 16 UN THREAD 3.6" X 4" GASKET
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
One Eye Industries
9ADV9-B237 | 101122749
Item #101122749
  • OIL FILTER 3 5/8" OD X 9" L WITH A 40 MICRON ELEMENT 3/4" - 16 UN THREAD 2.4" X 2.8" GASKET
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
One Eye Industries
9ADV9-0495 | 101122732
Item #101122732
  • OIL FILTER 5" OD X 9 7/8" L WITH A 40 MICRON ELEMENT1 5/8" - 12 UN THREAD 3.6" X 4.3" GASKET
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
Showing 1 - 20 of 46 items
Show all