1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 497 items
Weksler
BY42YPG4LW | Liquid Pressure Gauge
Item #102065450
  • Pressure Gauge
  • Liquid Gauge Type
  • Lower Mount
  • Stainless Steel Case
  • 0 to 160 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
  • Prop 65
UA20E4L | Steel Cased Dry Pressure Gauge
Item #101850539
  • 2 in Face Diameter
  • 0 to 200 psi Pressure Range
  • 1/4 in NPT Male Connection
  • Lower Mount
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
  • Prop 65
UA25B4L | Steel Cased Dry Pressure Gauge
Item #101852257
  • 2 1/2 in Face Diameter
  • 0 to 60 psi Pressure Range
  • 1/4 in NPT Male Connection
  • Lower Mount
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
BY10YPG8CW | 101943399
Item #101943399
  • PRESSURE GAUGE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
  • Prop 65
EA14D | Pressure Gauge EA14
Item #102070362
  • 4 1/2 in Face Diameter
  • 0 to 160 psi Pressure Range
  • 1/4 in NPT Male Connection
  • Lower Mount
  • 2 psi Smallest Graduation
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
  • Prop 65
UA25E4C | Steel Cased Dry Pressure Gauge
Item #101852134
  • 2 1/2 in Face Diameter
  • 0 to 200 psi Pressure Range
  • 1/4 in NPT Male Connection
  • Back Mount
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
  • Prop 65
BY12YPJ4LW | Stainless Steel Cased Liquid Filled Pressure Gauge
Item #101849468
  • 63 mm Face Diameter
  • 0 to 300 psi Pressure Range
  • 1/4 in NPT Male Connection
  • Lower Mount
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
BY14YPF4LW | Liquid Pressure Gauge
Item #101417267
  • Pressure Gauge
  • Liquid Gauge Type
  • Lower Mount
  • Stainless Steel Case
  • 0 to 100 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
  • Prop 65
UA15D8L | Steel Cased Dry Pressure Gauge
Item #101851279
  • 1 1/2 in Face Diameter
  • 0 to 160 psi Pressure Range
  • 1/8 in NPT Male Connection
  • Lower Mount
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
UA35J4L | 104049729
Item #104049729
  • 3 1/2" STEEL DRY GAUGE 1/4L VAC/30#
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
  • Prop 65
UA25D4L | Steel Cased Dry Pressure Gauge
Item #101849184
  • 2 1/2 in Face Diameter
  • 0 to 160 psi Pressure Range
  • 1/4 in NPT Male Connection
  • Lower Mount
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
  • Prop 65
UA20D4C | Steel Cased Dry Pressure Gauge
Item #101849655
  • 2 in Face Diameter
  • 0 to 160 psi Pressure Range
  • 1/4 in NPT Male Connection
  • Back Mount
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
  • Prop 65
UA20A4C | Steel Cased Dry Pressure Gauge
Item #101844713
  • 2 in Face Diameter
  • 0 to 30 psi Pressure Range
  • 1/4 in NPT Male Connection
  • Back Mount
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
UA35D4L | Dry Pressure Gauge
Item #101904692
  • Pressure Gauge
  • Dry Gauge Type
  • Lower Mount
  • Steel Case
  • 0 to 160 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
  • Prop 65
BY12YPP4CW | Stainless Steel Cased Liquid Filled Pressure Gauge
Item #101844711
  • 63 mm Face Diameter
  • 0 to 1,000 psi Pressure Range
  • 1/4 in NPT Male Connection
  • Back Mount
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
  • Prop 65
UA25N4C | Steel Cased Dry Pressure Gauge
Item #101844715
  • 2 1/2 in Face Diameter
  • 0 to 15 psi Pressure Range
  • 1/4 in NPT Male Connection
  • Back Mount
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
  • Prop 65
UA25E4L | Steel Cased Dry Pressure Gauge
Item #101850619
  • 2 1/2 in Face Diameter
  • 0 to 200 psi Pressure Range
  • 1/4 in NPT Male Connection
  • Lower Mount
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
  • Prop 65
UA35H4L | Steel Cased Dry Vacuum Gauge
Item #101850621
  • 3 1/2 in Face Diameter
  • 0 to 30 inHg Pressure Range
  • 1/4 in NPT Male Connection
  • Lower Mount
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
UA15N8C | Dry Pressure Gauge
Item #101417543
  • Pressure Gauge
  • Dry Gauge Type
  • Back Mount
  • Steel Case
  • 0 to 15 psi
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Weksler
  • Prop 65
UA25B4C | Steel Cased Dry Pressure Gauge
Item #101852256
  • 2 1/2 in Face Diameter
  • 0 to 60 psi Pressure Range
  • 1/4 in NPT Male Connection
  • Back Mount
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 497 items