1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 2,515 items
Bailey Hydraulics
252127 | 111912954
Item #111912954
  • PUMP GEAR .16 CID CW ROTATION 2 BOLT AA FLANGE 1/2 DIA KEYED SHAFT 3625 PSI GP-F10-27-P-C
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bailey Hydraulics
204503 | 115306200
Item #115306200
  • SEAL KIT 3.0 BORE 1.25 ROD MAXIM 2500 PSI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bailey Hydraulics
218314 | 111912782
Item #111912782
  • CYLINDER TIEROD 2 x 36 1.125 ROD MAXIM TC 2500 PSI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bailey Hydraulics
211357 | 113017892
Item #113017892
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bailey Hydraulics
218346 | 111912814
Item #111912814
  • CYLINDER TIEROD 3 x 48 1.50 ROD MAXIM TC 2500 PSI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bailey Hydraulics
252162 | 111912975
Item #111912975
  • PUMP GEAR .85 CID CW ROTATION 2 BOLT A FLANGE 5/8 DIA KEYED SHAFT 3650 PSI GP-F20-14-P-C
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bailey Hydraulics
220952 | 111912924
Item #111912924
  • VALVE P40 1 MOTOR SPOOL SPRING CENTER SAE 10 INLET SAE 10 OUTLET SAE 8 WORK PORTS 3625 PSI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bailey Hydraulics
220879 | 111912900
Item #111912900
  • VALVE 3 SPOOL12 VOLT SOLENOID OPERATED 4 WAY 3 POSITION MOTOR SPOOL DIN CONNECTOR Z50
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bailey Hydraulics
220499 | 111912888
Item #111912888
  • MANIFOLD D03 3 STATION SERIES CIRCUIT 1/2" NPTF A&B 3/8" NPTF
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bailey Hydraulics
220955 | 111912928
Item #111912928
  • VALVE P80 1 MOTOR SPOOL WITH DETENT SAE 10 INLET SAE 12 OUTLET SAE 10 WORK PORTS 3625 PSI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bailey Hydraulics
237309 | 115308899
Item #115308899
  • QUICK COUPLER 3/8" MALE 3/8" NPTF FLAT FACE M.FIRG 38 NPT 800801005
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bailey Hydraulics
782210 | 115320497
Item #115320497
  • GLAND 3.5 X 1.75 W/WR UNIVERSAL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bailey Hydraulics
222162 | 115308448
Item #115308448
  • VALVE PRIORITY FLOW DIVIDERS RD400 SERIES 3 GPM PRIORITY FLOW PRINCE RD-400-3
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bailey Hydraulics
222438 | 115308488
Item #115308488
  • VALVE PRIORITY FLOW DIVIDERS RD400 SERIES 8 GPM PRIORITY FLOW PRINCE RD-455-8
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bailey Hydraulics
782203 | 115320489
Item #115320489
  • GLAND 2.0 X 1.125 W/WR UNIVERSAL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bailey Hydraulics
231031 | 115308843
Item #115308843
  • CYLINDER TELESCOPIC 155.20 STROKE SINGLE ACTING 4 STAGE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bailey Hydraulics
237307 | 115308897
Item #115308897
  • QUICK COUPLER 3/4" NPT MALE TIP M.IR 34V NPT 800101005
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bailey Hydraulics
207393 | 115306336
Item #115306336
  • CYLINDER WELDED 2 X 36 1.125 ROD CHIEF WX 3000 PSI
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bailey Hydraulics
222199 | 115308455
Item #115308455
  • VALVE ADJUSTABLE FLOW CONTROL RD100 SERIES 1/2 NPT SIDE 0-8 GPM PRINCE RD-1950-8
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bailey Hydraulics
237324 | 115308914
Item #115308914
  • QUICK COUPLER 3/4" FEMALE 3/4" SAE F THREAD F.FIRG 34A SAE 800804020
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 2,515 items