1. 1
  2. 2
  3. 3
Showing 1 - 20 of 55 items
Show all
Flo-Tech®
F5077-PSI | PFM6 Digital Portable Hydraulic Tester
Item #100382522
  • PFM6-85 Series Portable Hydraulic Tester
  • SAE-16
  • Flow Range 4 - 85 gpm
  • PSI Pressure Units
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flo-Tech®
F5084-PSI | PFM6BD Bi-Directional Hydraulic Tester
Item #100382570
  • PFM6BD-200 Series Portable Hydraulic Tester
  • SAE-24
  • Flow Range 7 - 199.9 gpm
  • PSI Pressure Units
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flo-Tech®
F6204-AIB-SN | Activa Sensor Array
Item #100382840
  • Activa™ Sensor Array
  • Measures Flow, Pressure And Temperature Simultaneously
  • 4-20 mA Out(IFC)
  • Buna N Seal
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flo-Tech®
F6700-C-X-G | F6700 Series Digital Display
Item #100383278
  • Digital Display For Flo-Tech Activa Sensor Arrays
  • 0-10 VDC
  • Displays GPM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flo-Tech®
F6557-6 | Connecting Cables
Item #100382940
  • Connecting Cable 6 Ft
  • 5-Pin Female To Tinned Leads
  • Connectors For Analog
  • Digital Display F6700/F6750 Series
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flo-Tech®
F2945-ASCM | Classic Turbine Flow Sensor
Item #100382491
  • Classic Turbine Flow Sensor
  • Standard Magnetic Pickup
  • 5000 psi
  • Frequency Out
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flo-Tech®
F6204-AVB-T5 | Activa Sensor Array
Item #111926631
  • Activa™ Sensor Array
  • Measures Flow, Pressure And Temperature Simultaneously
  • 4-20 mA Out(IFC)
  • Buna N Seal
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flo-Tech®
F5078-PSI | PFM6 Digital Portable Hydraulic Tester
Item #100382530
  • PFM6-60 Series Portable Hydraulic Tester
  • SAE-16
  • Flow Range 3 - 60 gpm
  • PSI Pressure Units
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flo-Tech®
F4934-6085 | Carrying Case For Hydraulic Tester
Item #100382501
  • Carrying Case For PFM6-60 & 85 Series Digital Hydraulic Tester & Dynamometer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flo-Tech®
F2082-ASCM | Classic Turbine Flow Sensor
Item #100382460
  • Classic Turbine Flow Sensor
  • Standard Magnetic Pickup
  • 5000 psi
  • Frequency Out
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flo-Tech®
F6234-15 | Connecting Cables
Item #100382917
  • Connecting Cable 15 Ft
  • 3-Pin Female To Tinned Leads
  • Connectors For Analog
  • Digital Display F6700/F6750 Series
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flo-Tech®
F6202-AIB-NN | Activa Sensor Array
Item #111926628
  • Activa™ Sensor Array
  • Measures Flow, Pressure And Temperature Simultaneously
  • 4-20 mA Out(IFC)
  • Buna N Seal
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flo-Tech®
F5076-PSI | PFM6 Digital Portable Hydraulic Tester
Item #100382514
  • PFM6-200 Series Portable Hydraulic Tester
  • SAE-24
  • Flow Range 7 - 199.9 gpm
  • PSI Pressure Units
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flo-Tech®
F2084-ASCM | Classic Turbine Flow Sensor
Item #100382469
  • Classic Turbine Flow Sensor
  • Standard Magnetic Pickup
  • 5000 psi
  • Frequency Out
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flo-Tech®
F5083-PSI | PFM6BD Bi-Directional Hydraulic Tester
Item #100382562
  • PFM6BD-85 Series Portable Hydraulic Tester
  • SAE-16
  • Flow Range 4 - 85 gpm
  • PSI Pressure Units
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flo-Tech®
F5080-PSI | PFM6 Digital Portable Hydraulic Tester
Item #100382546
  • PFM6-15 Series Portable Hydraulic Tester
  • SAE-12
  • Flow Range 1 - 15 gpm
  • PSI Pressure Units
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flo-Tech®
F6700-X-X-G | F6700 Series Digital Display
Item #100383343
  • Digital Display For Flo-Tech Activa Sensor Arrays
  • AC
  • Displays GPM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flo-Tech®
F6600-A-X-G | Digital Display
Item #100382959
  • Digital Display For Flo-tech Ultima And Classic Turbine Flow Sensors
  • AC
  • 4-20 mA Out
  • Displays GPM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flo-Tech®
F5076-BAR | PFM6 Digital Portable Hydraulic Tester
Item #100382507
  • PFM6-200 Series Portable Hydraulic Tester
  • SAE-24
  • Flow Range 7 - 199.9 gpm
  • Bar Pressure Units
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Flo-Tech®
F2832-6 | Connecting Cables
Item #100382489
  • Connecting Cable 6 Ft
  • 2 Pin(MS) Female To Tinned Leads
  • Connectors For Frequency Flow Signals
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
Showing 1 - 20 of 55 items
Show all