1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 718 items
Boston by Danfoss
H27503GY-500R | Polyforce II® H275 Low Pressure Air & Multipurpose Hose
Item #117987519
  • 0.19 in Inside Diameter
  • 0.39 in Outside Diameter
  • 500 ft Length
  • PVC Tube
  • 300 psi Working Pressure
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston by Danfoss
EJ5324-1212S | EJ Series Crimp Coupling
Item #116897364
  • Male Pipe (NPTF) Rigid
  • 3/4" Hose ID
  • 1/2" Hole Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston by Danfoss
H994908-500R | Shock-Safe® H9949 Non-Conductive Air & Water Transfer Hose
Item #116894372
  • 1/2 in Hose Inner Diameter
  • 0.88 in Hose Outer Diameter
  • -8 Dash Size
  • Red Color
  • 275 psi Working Pressure
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston by Danfoss
H20112BK-250R | Easy Couple® H201 Low Pressure Air & Multipurpose Hose
Item #116894006
  • 0.75 in Inside Diameter
  • 1.03 in Outside Diameter
  • 250 ft Length
  • Synthetic Rubber Tube
  • 300 psi Working Pressure
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston by Danfoss
H28512 | Clearforce® R H285 Food & Beverage Discharge Hose
Item #116894022
  • 3/4 in Hose Inner Diameter
  • 1.03 in Hose Outer Diameter
  • -12 Dash Size
  • Clear Color
  • 150 psi Working Pressure
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston by Danfoss
H600964 | Bulldog Gold® H6009 High Pressure Air Hose
Item #116895734
  • 5 in Outside Diameter
  • 4 in Inside Diameter
  • 50 ft Length
  • 500 psi Working Pressure
  • Nitrile Tube
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston by Danfoss
EHP150-16BK-M61 | Fossa™ EHP150 Petroleum Suction & Discharge Hose
Item #116900087
  • 1 in Inside Diameter
  • 1.44 in Outside Diameter
  • 100 ft Length
  • Nitrile Tube
  • 150 psi Working Pressure
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston by Danfoss
H27506BU-600R | Polyforce II® H275 Low Pressure Air & Multipurpose Hose
Item #116895725
  • 0.38 in Inside Diameter
  • 0.63 in Outside Diameter
  • 600 ft Length
  • PVC Tube
  • 300 psi Working Pressure
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston by Danfoss
H20104BK-500R | Easy Couple® H201 Low Pressure Air & Multipurpose Hose
Item #116893946
  • 0.25 in Inside Diameter
  • 0.5 in Outside Diameter
  • 500 ft Length
  • Synthetic Rubber Tube
  • 300 psi Working Pressure
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston by Danfoss
H34508-250R | Stingray™ H345 Pressure Washer Hose
Item #111434823
  • 1/2 in Hose Inner Diameter
  • 0.78 in Hose Outer Diameter
  • -8 Dash Size
  • Blue Color
  • 3000 psi Working Pressure
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston by Danfoss
H20104BK-250R | Easy Couple® H201 Low Pressure Air & Multipurpose Hose
Item #116893945
  • 0.25 in Inside Diameter
  • 0.5 in Outside Diameter
  • 250 ft Length
  • Synthetic Rubber Tube
  • 300 psi Working Pressure
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston by Danfoss
H961012YW-350R | Joey™ H9610 Washdown 1000 Food & Beverage Hose
Item #116894394
  • 3/4 in Hose Inner Diameter
  • 1.16 in Hose Outer Diameter
  • -12 Dash Size
  • Yellow Color
  • 1000 psi Working Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston by Danfoss
EHW150-48-M61 | Mink™ EHW150 Water Suction & Discharge Hose
Item #116900017
  • 3 in Inside Diameter
  • 3.5 in Outside Diameter
  • 100 ft Length
  • Synthetic / Natural Rubber Blend Tube
  • 145 psi Working Pressure
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston by Danfoss
H20106RD | Easy Couple® H201 Low Pressure Air & Multipurpose Hose
Item #116893974
  • 0.38 in Inside Diameter
  • 0.65 in Outside Diameter
  • 50 ft Length
  • Synthetic Rubber Tube
  • 300 psi Working Pressure
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston by Danfoss
H198212RD-600R | Marathoner® H1982 Non-Conductive Air & Water Transfer Hose
Item #116894473
  • 3/4 in Hose Inner Diameter
  • 1.19 in Hose Outer Diameter
  • -12 Dash Size
  • Red Color
  • 300 psi Working Pressure
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston by Danfoss
H28516 | Clearforce® R H285 Food & Beverage Discharge Hose
Item #116894023
  • 1 in Hose Inner Diameter
  • 1.31 in Hose Outer Diameter
  • -16 Dash Size
  • Clear Color
  • 125 psi Working Pressure
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston by Danfoss
H181220-300R | Jackal™ H1812 Low Pressure Air & Water Transfer Hose
Item #116896015
  • 1 1/4 in Hose Inner Diameter
  • 1.75 in Hose Outer Diameter
  • -20 Dash Size
  • Red Color
  • 250 psi Working Pressure
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston by Danfoss
H20106BK-250R | Easy Couple® H201 Low Pressure Air & Multipurpose Hose
Item #116893963
  • 0.38 in Inside Diameter
  • 0.65 in Outside Diameter
  • 250 ft Length
  • Synthetic Rubber Tube
  • 300 psi Working Pressure
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston by Danfoss
H20108BK-250R | Easy Couple® H201 Low Pressure Air & Multipurpose Hose
Item #116893979
  • 0.5 in Inside Diameter
  • 0.75 in Outside Diameter
  • 250 ft Length
  • Synthetic Rubber Tube
  • 300 psi Working Pressure
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Boston by Danfoss
H20110BK-250R | Easy Couple® H201 Low Pressure Air & Multipurpose Hose
Item #116893994
  • 0.63 in Inside Diameter
  • 0.93 in Outside Diameter
  • 50 ft Length
  • Synthetic Rubber Tube
  • 300 psi Working Pressure
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 718 items