Showing 1 - 10 of 10 items
Yelloc
FL_MIX_1-42 | 113083737
Item #113083737
  • YELLOC FoodlineServicePlug MIX 1-42 mm (10-p)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Yelloc
INDUSTRIAL 35-80 | 113031882
Item #113031882
  • YELLOC Ind 35-80
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Yelloc
INDUSTRIAL 60-130 | 113031933
Item #113031933
  • YELLOC Ind 60-130
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Yelloc
STD_5-22 | Hose Service Plug
Item #112678584
  • Environmental Protection Plug
  • 5 mm to 22 mm Diameter
  • Oil Resistant Rubber
  • Tappered Plugs
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Yelloc
MIX_1-42 | Hose Service Plug
Item #112678583
  • Environmental Protection Plug
  • 1 mm to 42 mm Diameter
  • Oil Resistant Rubber
  • Tappered Plugs
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Yelloc
XL_13-42 | Hose Service Plug
Item #112678585
  • Environmental Protection Plug
  • 13 mm to 42 mm Diameter
  • Oil Resistant Rubber
  • Tappered Plugs
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Yelloc
MICRO_1-10 | Hose Service Plug
Item #112678252
  • Environmental Protection Plug
  • 1 mm to 10 mm Diameter
  • Oil Resistant Rubber
  • Tappered Plugs
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Yelloc
FL_STD_5-22 | 113083736
Item #113083736
  • YELLOC Foodline ServicePlug STD 5-22 mm (10-p)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Yelloc
FL_MICRO_1-10 | 113083738
Item #113083738
  • YELLOC Foodline ServicePlug MICRO 1-10 mm (20-p)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Yelloc
FL_XL_13-42 | 113083735
Item #113083735
  • YELLOC Foodline ServicePlug XL 13-42 mm (4-p)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 10 of 10 items