1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,051 items
Aegis
SGR-1.625-UKIT-1A4 | SGR uKIT – Shaft Grounding Ring with Universal Mounting Brackets
Item #101782418
  • SGR Bearing Protection Ring
  • 1 5/8 in Shaft Diameter
  • 254T:256T Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-2.875-UKIT | SGR uKIT – Shaft Grounding Ring with Universal Mounting Brackets
Item #101577116
  • SGR Bearing Protection Ring
  • 2 7/8 in Shaft Diameter
  • 404T:405T Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SVP-TIP-9100 | Shaft Voltage Tester™
Item #112433670
  • Replacement Tips
  • 3 Pieces
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
EP2400 | SGR Accessories
Item #101631884
  • Conductive Epoxy
  • 7.00 g Twin Syringe
  • Silver Gray Paste
  • 4 hr Cure Time At 75 °F
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-0.875-UKIT | SGR uKIT – Shaft Grounding Ring with Universal Mounting Brackets
Item #101669965
  • SGR Bearing Protection Ring
  • 7/8 in Shaft Diameter
  • 143T:145T Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-55.7-0A4W | Shaft Grounding Ring (SGR) With Conductive Epoxy Mounting
Item #101628516
  • 2.2310" to 2.2700" Shaft Diameter
  • 3.1000" OD
  • 0.2950" Thick
  • Split Ring Mounting
  • Standard SGR™ - Conductive Epoxy Mounting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-1.125-UKIT | SGR uKIT – Shaft Grounding Ring with Universal Mounting Brackets
Item #101623830
  • SGR Bearing Protection Ring
  • 1 1/8 in Shaft Diameter
  • 182T:184T Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
HFGS-T0660-R0312-24 | High Frequency Ground Strap
Item #111879852
  • AEGIS® High Frequency Ground Strap
  • Install Between Motor Foot And Earth Ground
  • Designed to Handle High Frequency Currents
  • 24 in Strap
  • Flat Braided
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-1.625-UKIT | SGR uKIT – Shaft Grounding Ring with Universal Mounting Brackets
Item #101669871
  • SGR Bearing Protection Ring
  • 1 5/8 in Shaft Diameter
  • 254T:256T Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
  • No Air Shipping
CS015 | SGR Accessories
Item #101672598
  • Shaft Coating
  • Gray Paste
  • 15 g Bottle Size
  • 16 to 20 Hour Drying Time
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-2.375-UKIT | SGR uKIT – Shaft Grounding Ring with Universal Mounting Brackets
Item #101715855
  • SGR Bearing Protection Ring
  • 2 3/8 in Shaft Diameter
  • 364T:365T:444TS:445TS:447TS:449TS Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-65.2-0A4W | Shaft Grounding Ring (SGR) With Conductive Epoxy Mounting
Item #101645081
  • 2.6060" to 2.6450" Shaft Diameter
  • 3.6000" OD
  • 0.2950" Thick
  • Split Ring Mounting
  • Standard SGR™ - Conductive Epoxy Mounting
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-1.375-UKIT | SGR uKIT – Shaft Grounding Ring with Universal Mounting Brackets
Item #101669642
  • SGR Bearing Protection Ring
  • 1 3/8 in Shaft Diameter
  • 213T:215T Frame
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-3.625-UKIT-1A4 | 102791981
Item #102791981
  • AEGIS Univrsl Mntg Kit Split Brg Protect Ring/Univrsl Mntg Brckts, for shaft DIAM 3.625IN
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-93.8-1A4 | 102404348
Item #102404348
  • SGR Brg Protect Ring 3.731IN to 3.770IN Shaft DIAM 4.60IN OD 0.295IN Max Thick Split Ring/Mntg Brckts, 6-32 Scrw-n-Wshr
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-19.7-1A4 | 102380842
Item #102380842
  • SGR Brg Protect Ring 0.816IN to 0.855IN Shaft DIAM 2.10IN OD 0.295IN Max Thick Split Ring/Mntg Brckts, 6-32 Scrw-n-Wshr
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-18.7-3FH | 110504045
Item #110504045
  • SGR Brg Protect Ring 0.775IN to 0.815IN Shaft DIAM 2.10IN OD 0.295IN Max Thick Solid Ring/bolt Thrg Mntg, 6-32 x 1/2 IN Flat Hd Scrw
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-31.3-1A4 | 102384251
Item #102384251
  • SGR Brg Protect Ring 1.271IN to 1.310IN Shaft DIAM 2.10IN OD 0.295IN Max Thick Split Ring/Mntg Brckts, 6-32 Scrw-n-Wshr
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-36.6-1A4 | 102375903
Item #102375903
  • SGR Brg Protect Ring 1.481IN to 1.520IN Shaft DIAM 2.68IN OD 0.295IN Max Thick Split Ring/Mntg Brckts, 6-32 Scrw-n-Wshr
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Aegis
SGR-53.5-3FH | 102722880
Item #102722880
  • SGR Brg Protect Ring 2.146IN to 2.185IN Shaft DIAM 3.10IN OD 0.295IN Max Thick Solid Ring/bolt Thrg Mntg, 6-32 x 1/2 IN Flat Hd Scrw
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,051 items