1. 1
  2. 2
  3. 3
Items 1 - 20 of 51
Show all

Portacool

PARPMP01640A | 113873673
Item #113873673
  • Portacool Pump for Classic and Hurricane series
each

Portacool

PARFANJ220F0 | 113873658
Item #113873658
  • Jetstream 220 Fan & Motor Assembly
each

Portacool

PACHZ260DAZ | Jetstream™ Hazardous Location Portable Evaporative Cooler
Item #113873668
  • Cooling Unit
  • 78" H x 63" W x 29" D
  • Variable Speed
  • 45 gal. Reservoir
  • 12,500 cfm
each

Portacool

PARPACCST600 | 113873681
Item #113873681
  • 6" Caster Kit
each

Portacool

PARMTRJ2500A | 113520226
Item #113520226
  • Jetstream 250 Motor
each

Portacool

PARLVR000300 | 113873680
Item #113873680
  • Jetstream 230 Louver Kit
each

Portacool

PARPCD00110A | 113873677
Item #113873677
  • Power Cord - 12' - 20 Amp
each

Portacool

PARMTRH3600A | 113734187
Item #113734187
  • Hurricane 360 Motor
each

Portacool

PARPACCST800 | 113873671
Item #113873671
  • 8" Caster Kit
each

Portacool

PARFANJ230F0 | 113873657
Item #113873657
  • Jetstream 230 Fan & Motor Assembly
each

Portacool

PARCTLJ23000 | 113873662
Item #113873662
  • Jetstream 230 Control Panel
each

Portacool

PARCTLJ22000 | 113873654
Item #113873654
  • Jetstream 220 Control Panel
each

Portacool

PARPMP01710A | 113873672
Item #113873672
  • Jetstream Pump for 250, 260, 270
each

Portacool

PARPCD00010B | 113873698
Item #113873698
  • Power Cord - 12' - 240v
each

Portacool

PARPACCST400 | 113873682
Item #113873682
  • 4" Caster Kit
each

Portacool

PARLVR000200 | 113873678
Item #113873678
  • Jetstream 220 Louver Kit
each

Portacool

PARPMP01620B | 113873674
Item #113873674
  • Hurricane 370 Pump
each

Portacool

PARCVRH36000 | 113873670
Item #113873670
  • Hurricane 360 Protective Cover
each

Portacool

PARFANJ240F0 | 113520217
Item #113520217
  • Jetstream 240 Fan & Motor Assembly
each

Portacool

BELR0001 | 113873661
Item #113873661
  • Hurricane 370 Belt
each
  1. 1
  2. 2
  3. 3
Items 1 - 20 of 51
Show all