Brennan Industries
category
- Hydraulic Connectors 5,639
- Industrial Fittings 329
- Pipe, Hose & Tube Clamps 41
- Accessories 38
- Automotive Fittings 18
- Hydraulic Pumps 10
- Hydraulic Hose 6
- Quick Disconnect Couplers 5
- Electrical Products 4
- O-Rings 4
- Industrial Hose 2
- Plain Bearings 2
- Cartridge Valves & Accessories 1
- Industrial Valves 1
- SystemStak™ Valves 1
brand
- Brennan Industries 31,496
Brennan Industries
2501-12-08-FG
-
mac
2501-12-08-FG | 100142311
Item #100142311
- 12MJ-08MP 90 ELB FORG
Brennan Industries
2502-12-12-FG
-
mac
2502-12-12-FG | 100142410
Item #100142410
- 12MJ-12FP 90 ELB FORG
Brennan Industries
2501-10-12-FG
-
mac
2501-10-12-FG | 100142305
Item #100142305
- 10MJ-12MP 90 ELB FORG
Brennan Industries
2501-08-12-FG
-
mac
2501-08-12-FG | 100142296
Item #100142296
- 08MJ-12MP 90 ELB FORG
Brennan Industries
6801-20-16-NWO-FG | 100144180
Item #100144180
- 20MJ-16MAORB 90 ELB FORG AIT 100144180
Brennan Industries
5603-04-04-04-FG
-
mac
5603-04-04-04-FG | 100143430
Item #100143430
- 04MP-04FP-04MP TEE FORG
Brennan Industries
1824-32
-
mac
1824-32 | 103161577
Item #103161577
- 32 O-RING FACE FLANGE PLUG CODE 62
Brennan Industries
H400HPSSL1/21/3PSI | 121497286
Item #121497286
- H400-HP Series, SS 316 Check Valve, 1/2" Let-Lok Tube Fitting x 1/2" Let-Lok Tube Fitting, Fluorocarbon FKM Seal
Brennan Industries
2405-20-20
-
mac
2405-20-20 | SAE 37° (JIC) Flare
Item #100142103
- Female Connector w/ 1 1/4" Male 37° JIC & 1 1/4" Female Pipe Thread
Brennan Industries
2405-05-02
-
mac
2405-05-02 | SAE 37° (JIC) Flare
Item #100142058
- Female Connector w/ 5/16" Male 37° JIC & 1/8" Female Pipe Thread
Brennan Industries
1405-24-24
-
mac
1405-24-24 | Pipe
Item #100141498
- Female Pipe Swivel to Female Pipe
- 1 1/2" Female Pipe Swivel to 1 1/2" Female Pipe
Brennan Industries
7032-06-06
-
mac
7032-06-06 | Pipe
Item #100144642
- Male Pipe to Male BSPP Nipple
- 3/8" Pipe to 3/8" BSPP Size
Brennan Industries
6505-24-24
-
mac
6505-24-24 | SAE 37° (JIC) Flare
Item #100144021
- Female JIC Swivel to Male Pipe w/ 1 1/2" Female 37° JIC Swivel x 1 1/2" Male Pipe
Brennan Industries
6565-24-24
-
mac
6565-24-24 | SAE 37° (JIC) Flare
Item #100144061
- Female JIC Swivel Union w/ 1 1/2" Female 37° JIC Swivel both ends
Brennan Industries
6402-12-12-O
-
mac
6402-12-12-O | SAE 37° (JIC) Flare
Item #100143672
- Female JIC Swivel to Male O-Ring w/ 3/4" Female JIC to 3/4" Male O-Ring Boss
Brennan Industries
2406-20-24
-
mac
2406-20-24 | SAE 37° (JIC) Flare
Item #100142181
- Reducer w/ 1 1/4" Female 37° JIC x 1 1/2" Male 37° JIC
Brennan Industries
2403-24-24
-
mac
2403-24-24 | SAE 37° (JIC) Flare
Item #100141843
- Small Hex Union w/ 1 1/2" Male 37° JIC x 1 1/2" Male 37° JIC
Brennan Industries
6401-16-12-O
-
mac
6401-16-12-O | Pipe
Item #100143647
- Male Pipe to Male O-Ring Boss Adapter w/ 3/4" Male Pipe & 1" Port Size
Brennan Industries
5000-32-32
-
mac
5000-32-32 | Pipe
Item #100142958
- Coupling w/ 2" Female Pipe x 2" Female Pipe
Product Availability by Store Location
Close
