1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 132 items
Jackson Professional Tool
027-4003800 | Pro-Flow Heavy-Duty Professional Hose
Item #101569446
  • Industrial Water Hose
  • 5/8" Hose I.D.
  • 100' Hose Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-1171000 | Wrecking Bars
Item #101569813
  • Wrecking Bar
  • 30" Overall Length
  • 3/4" Stock Size
  • Carbon Steel
  • Flat Points End Types
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-1171600 | Wrecking Bars
Item #101571014
  • Wrecking Bar
  • 36" Overall Length
  • 3/4" Stock Size
  • Carbon Steel
  • Flat Points End Types
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-M6FFBB | Jackson® Steel Contractor Wheelbarrow
Item #101571178
  • Contractor Wheelbarrow
  • 6 cu ft Capacity
  • Steel Tray
  • Steel Platform Material
  • 16" Flat Free Tire
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-1160300 | Pencil Point San Angelo Bar
Item #101569558
  • Digging Bar
  • 72" Overall Length
  • 1" Hex Bar Stock
  • 17 lb
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-1850100 | Welded Garden Hoe
Item #101572028
  • Garden Hoe
  • 6 1/4" Blade Width
  • 3 1/2" Blade Length
  • 48" Ash Straight Handle
  • 51" Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-1174300 | Slate Bar
Item #101591706
  • Pry Bar
  • 60" Overall Length
  • Diamond Point and Offset Chisel Ends
  • 1" Hex Bar
  • Heat Treated Carbon Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-M6T22 | Jackson® Steel Contractor Wheelbarrow
Item #104641161
  • Contractor Wheelbarrow
  • 6 cu ft Capacity
  • Steel Tray
  • Steel Platform Material
  • 16" Tube Tire
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-1881600 | Bow Rake
Item #101569820
  • Bow Rake
  • 14" Blade Width
  • 14 Tines
  • 48" Hardwood Straight Handle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-1132600 | Wood Splitting Wedge
Item #101571496
  • Wood Splitting Wedge
  • 5 lb
  • 8 1/4" L x 2 1/2" W x H
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-1132900 | Wood Splitting Wedge
Item #104637057
  • Wood Splitting Wedge
  • 6 lb
  • 9 1/2" L x 2 3/4" W x H
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-4003600 | Pro-Flow Heavy-Duty Professional Hose
Item #101571176
  • Industrial Water Hose
  • 5/8" Hose I.D.
  • 50' Hose Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
  • Pre-Packed Quantities
027-2036200 | Sledge Hammer Handle
Item #101572030
  • Sledge Hammer Handle
  • Use w/ 6-16 lb. Hammers, Sledge, Sledge Eye Wood Splitter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-2046200 | Blacksmith Engineer's Hammer Handle
Item #101571592
  • Replacement Handles
  • 16" Overall Length
  • Hickory
  • Used With 2 1/4 lb to 8 lb Hammer Head
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-1681400 | #14 Aluminum Scoop Shovel
Item #101572026
  • Scoop Shovel
  • 15" Blade Width
  • Square Point Tip Shape
  • 27" Handle
  • 46 3/4" Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-1554300 | Eagle® Long Handle Round Point Shovel
Item #101569495
  • Digging Shovel
  • 8" Blade Width
  • Round Point Tip Shape
  • 46" Handle
  • 51" Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-1554500 | Eagle™ Square Point Shovel
Item #101572022
  • Square Point Shovel
  • Size #2
  • Open Back
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-1230700 | Drain Spade Shovel
Item #104636746
  • Drain Spade
  • 5 1/2" Blade Width
  • Round Tip Shape
  • 27" Handle
  • 42" Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-MBP | Poly Mixing Box
Item #104641329
  • Mixing Box
  • Thermoformed Poly Resin
  • 60" L x 36" W x 12" H
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Jackson Professional Tool
027-1168500 | Telegraph Digging Bar
Item #101570899
  • Digging Bar
  • 72" Overall Length
  • 1" Hex Bar Stock
  • 17 lb
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 132 items