1. 1
  2. 2
  3. 3
Showing 1 - 20 of 58 items
Show all
Anchor Wiping Cloth Co.
40-3000-C-COMP | 112398161
Item #112398161
  • NEW WHITE BAR MOP TOWEL 10 LB COMPRESSED BOX OILPATCH WHITE BAR MOP TOWELS 10# BOX
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Anchor Wiping Cloth Co.
  • Pre-Packed Quantities
30-450-B | Rags & Wiping Cloths
Item #101756331
  • White Sheeting
  • 25 lb Box
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Anchor Wiping Cloth Co.
30-450-A | 101755240
Item #101755240
  • White Sheeting
  • 50 lb Box
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Anchor Wiping Cloth Co.
20-204-A | Rags & Wiping Cloths
Item #101756207
  • Recycled Cotton Flannel
  • 50 lb Box
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Anchor Wiping Cloth Co.
  • Pre-Packed Quantities
20-206W-B | Rags & Wiping Cloths
Item #101755459
  • White Fleece/Sweatshirt
  • 25 lb Box
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Anchor Wiping Cloth Co.
20-216W-B | 105322522
Item #105322522
  • WHITE COTTON BLANKETS-25LB BOX
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Anchor Wiping Cloth Co.
20-206-C-COMP | 112398160
Item #112398160
  • COLOR SWEATSHIRT 10 LB COMPRESSED BOX
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Anchor Wiping Cloth Co.
  • Pre-Packed Quantities
20-202-C | Rags & Wiping Cloths
Item #101755458
  • Recycled Polo T-Shirt
  • 10 lb Box
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Anchor Wiping Cloth Co.
30-250ST-C | Rags & Wiping Cloths
Item #101755239
  • Huck Towels
  • 10 lb Box
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Anchor Wiping Cloth Co.
  • Pre-Packed Quantities
20-202G-A | Rags & Wiping Cloths
Item #114809654
  • Washed Grey T-Shirt
  • 50 lb Box
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Anchor Wiping Cloth Co.
WB510SN | 112027257
Item #112027257
  • WHITE OIL ONLY BOOMS 5" X 10' 4/PKG
Pack
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Anchor Wiping Cloth Co.
  • Pre-Packed Quantities
10-100-B | Rags & Wiping Cloths
Item #101779333
  • New White T-Shirt
  • 25 lb Box
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Anchor Wiping Cloth Co.
30-250STN-C-COMP | 112394008
Item #112394008
  • NEW BLUE HUCK TOWEL 10 LB COMPRESSED BOX | NEW BLU MIXED BLUE HUCK RAGS 10# BOX
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Anchor Wiping Cloth Co.
20-208-C-COMP | 112398158
Item #112398158
  • TURKISH COLOR TERRY 10 LB COMPRESSED BOX 10# TURKISH TOWEL
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Anchor Wiping Cloth Co.
  • Pre-Packed Quantities
20-204W-C | Rags & Wiping Cloths
Item #101757390
  • White Cotton Knit
  • 10 lb Box
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Anchor Wiping Cloth Co.
10-100-C | Rags & Wiping Cloths
Item #101734980
  • New White T-Shirt
  • 10 lb Box
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Anchor Wiping Cloth Co.
  • Pre-Packed Quantities
20-206-B | Rags & Wiping Cloths
Item #101756329
  • Recycled Fleece/Sweatshirt
  • 25 lb Box
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Anchor Wiping Cloth Co.
  • Pre-Packed Quantities
30-550-B | Rags & Wiping Cloths
Item #101732792
  • White Polo T-Shirt
  • 25 lb Box
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Anchor Wiping Cloth Co.
WP-H | 112027256
Item #112027256
  • WHITE OIL PADS ONLY HEAVY WEIGHT 15" X 19" 100/BALE
Bale
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Anchor Wiping Cloth Co.
20-228-B | 112034230
Item #112034230
  • RAGS, DENIM
Box
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
Showing 1 - 20 of 58 items
Show all