1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 60,310 items
NOSHOK Inc
30-320-040-20/240-F/C | 115332400
Item #115332400
  • 3 Bimetal Thermometer, 1/2 NPT Adjustable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
25-901-300-PSI/KPA | 0 to 300 psi 2 1/2 in Pressure Gauge
Item #111599650
  • 2 1/2 in Gauge Size
  • 0 to 300 psi Pressure Range
  • NPT Connection Type
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
25-500-100-PSI/KPA | 0 to 100 psi 2 1/2 in Pressure Gauge
Item #115332265
  • 2 1/2 in Gauge Size
  • 0 to 100 psi Pressure Range
  • NPT Connection Type
  • Polished 304 Stainless Steel with Safety Relief Plug Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
25-901-100-PSI/KPA | 0 to 100 psi 2 1/2 in Pressure Gauge
Item #114433298
  • 2 1/2 in Gauge Size
  • 0 to 100 psi Pressure Range
  • NPT Connection Type
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
40-300-5000-PSI/KG/CM2 | 0 to 5000 psi 4 in Pressure Gauge
Item #115239352
  • 4 in Gauge Size
  • 0 to 5000 psi Pressure Range
  • NPT Connection Type
  • Die Cast Brass (Natural Brass Finish) with Safety Relief Plug Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
40-901-2000-PSI | 0 to 2000 psi 4 in Pressure Gauge
Item #115239613
  • 4 in Gauge Size
  • 0 to 2000 psi Pressure Range
  • NPT Connection Type
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
40-300-30/60-PSI | -30 in Hg to 0 to 60 psi 4 in Pressure Gauge
Item #115239253
  • 4 in Gauge Size
  • -30 in Hg to 0 to 60 psi Pressure Range
  • NPT Connection Type
  • Die Cast Brass (Natural Brass Finish) with Safety Relief Plug Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
300L-3-2-7/120-8-SS | 119850638
Item #119850638
  • 300 Series Mechanical Compact Pressure Switch, 1 SPDT Switch, 1/4 NPT Male Conn, 7 psig to 120 psig (870 psig), Hirschmann, 316 SS Wetted Materials
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
304-16-16/160INH2O-1-1-71-30P | 119850656
Item #119850656
  • 30 Series Sanitary Transmitter, Tri Clamp 2”, Intelligent from 0 inH2O to 16 inH2O to 0 inH2O to 160 inH2O, 0.1% of adjusted span, 4-20 mA/2-wire, PG9 Cable Gland, 30' Polyurethane Cable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
40-911-1500-PSI/BAR | 0 to 1500 psi 4 in Pressure Gauge
Item #115239550
  • 4 in Gauge Size
  • 0 to 1500 psi Pressure Range
  • NPT Connection Type
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
40-310-800-PSI/KG/CM2 | 0 to 800 psi 4 in Pressure Gauge
Item #115239190
  • 4 in Gauge Size
  • 0 to 800 psi Pressure Range
  • NPT Connection Type
  • Die Cast Brass (Natural Brass Finish) with Safety Relief Plug Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
25-310-5000-PSI/KPA-SST | 119850575
Item #119850575
  • Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 5000 psi/kPa, 7/16"-20 Back Conn, Glycerin Filled
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
625-3000-1-1-2-8-ST8 | 625/626 Series 4 mA to 20 mA, 2-Wire Intrinsically Safe Pressure Transmitter
Item #119360841
  • Pressure Transmitter, 0 psig to 3000 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, Hirschmann, 0.8 mm SS Threaded Orifice
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
45-660-5000-PSI/BAR | 0 to 5000 psi 4.5 in Pressure Gauge
Item #115239987
  • 4.5 in Gauge Size
  • 0 to 5000 psi Pressure Range
  • NPT Connection Type
  • Turret Style Black Polypropylene Case Solid Front, Safety Case with Blow-Out Back Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
20-100-300-PSI/KG/CM2 | 0 to 300 psi 2 in Pressure Gauge
Item #115239668
  • 2 in Gauge Size
  • 0 to 300 psi Pressure Range
  • NPT Connection Type
  • Acrylonitrile Butadiene Styrene (ABS) Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
45-760-6000-PSI/BAR | 0 to 6000 psi 4.5 in Pressure Gauge
Item #115239866
  • 4.5 in Gauge Size
  • 0 to 6000 psi Pressure Range
  • NPT Connection Type
  • Turret Style Black Polypropylene Case Solid Front, Safety Case with Blow-Out Back Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
45-740-10000-PSI-1/4 | 0 to 10000 psi 4.5 in Pressure Gauge
Item #115239965
  • 4.5 in Gauge Size
  • 0 to 10000 psi Pressure Range
  • NPT Connection Type
  • Turret Style Black Polypropylene Case Solid Front, Safety Case with Blow-Out Back Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
40-310-2000-PSI/BAR | 0 to 2000 psi 4 in Pressure Gauge
Item #115239206
  • 4 in Gauge Size
  • 0 to 2000 psi Pressure Range
  • NPT Connection Type
  • Die Cast Brass (Natural Brass Finish) with Safety Relief Plug Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
40-901-400-PSI | 0 to 400 psi 4 in Pressure Gauge
Item #115239602
  • 4 in Gauge Size
  • 0 to 400 psi Pressure Range
  • NPT Connection Type
  • 304 Stainless Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
45-740-160-PSI/KG/CM2 | 0 to 160 psi 4.5 in Pressure Gauge
Item #115239734
  • 4.5 in Gauge Size
  • 0 to 160 psi Pressure Range
  • NPT Connection Type
  • Turret Style Black Polypropylene Case Solid Front, Safety Case with Blow-Out Back Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 60,310 items